CH8B200RF - 1PH/CH Loadcenter 200A 25KAIC MCB 8 Cir. Cu Bus Ne

Eaton

  • $355.85 (Each)
  • $355.85 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH8B200RF
Manufacturer
Eaton
Manufacturer's Part Number
CH8B200RF
Description
1PH/CH Loadcenter 200A 25KAIC MCB 8 Cir. Cu Bus Ne
CH Style Load Center, 8 Spaces, 8 Circuits, 200 A, 120/240 V Ac, #2 Awg to 300 Kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 29.13 In Overall Height, 35 LB
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782113098432 / 00782113098432
Weight per unit
35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$355.85 (Each)
Resources
Other Links
 
 
CH8B200RF - Other
 
CH8B200RF - Other
 
CH8B200RF - Other
 
CH8B200RF - Other
 
CH8B200RF - Other
 
CH8B200RF - Other
 
CH8B200RF - Other
 
CH8B200RF - Other
Images
 
 
CH8B200RF - Small Image
 
CH8B200RF - Large Image
 
CH8B200RF - Large Image
 
CH8B200RF - Large Image
 
CH8B200RF - Large Image
 
CH8B200RF - Large Image
 
CH8B200RF - Large Image
 
CH8B200RF - Large Image
Attachments
 
 
CH8B200RF - Specification Sheet
Brochures
 
 
CH8B200RF - Brochure
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
Metallic
Current Rating
200 A
Voltage Rating
120/240 V ac
Wire Size
#2 AWG to 300 kcmil
interrupt rating
35 kAIC
Phase
1
amperage rating
200
Cover Type
Not included
Material, Color, and Finish
Bus Material
Copper
Dimensions and Weight
Overall Length
14.31 in;363.5 mm
Width
14.31
Depth
29.13
Size
E
Height
3.88
Descriptions
Product Type
CH Style Load Center
Long Description
CH Style Load Center, 8 Spaces, 8 Circuits, 200 A, 120/240 V ac, #2 AWG to 300 kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 29.13 in Overall Height, 35 lb
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
CH Style Load Center, 8, 200 A
Special Features
Standard In
Description
1PH/CH LOADCENTER 200A 25KAIC MCB 8 CIR. CU BUS NE
extra long description
ETN CH8B200RF Eaton CH main breaker
Additional Information
Lug Type
feed thru lugs bottom of buss
AC Current Range
200 Amp
AC Voltage Rating
120/240
Box Depth
5.1875
Box Height
29.125
Box Width
14.3125
Box Type
Nema 3R
Number of Circuits
8
Overall Width
3.88 in;98.4 mm
Overall Height
29.13 in;739.8 mm
Circuit Breaker Compatibility
CH Circuit Breaker
Recommended Environment
Outdoor
Standards Met
UL 67 Listed;UL 50 Listed
Made in USA
yes
Enclosure Type
Nema 3R
for use with
Type CH Breakers
number of spaces
8
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH8B200RF
GTIN
00782113098432
UPC
782113098432
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Availability
Status
Inactive
Packaging
Weight
35 lb
Weight per each
35
Carton
1
Uses, Certifications, and Standards
Application
Residential
Mounting
Flush Mount
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CH8B200RF.
Jump To:

Similar Items

Similar items are close alternatives to CH8B200RF, though they may not be 100% alike.

Eaton CH Main Breaker Loadcenters, Cover Included, Main Breaker, 200 A, X5, Copp...
  • Our Part #: CHP08B200RF
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CHP08B200RF
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($415.15) ·
CHP08B200RF - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$415.15

Each

QTY:
Each
Add
BR Style Load Center, 4 Spaces, 8 Circuits, 200 A, 120/240 V Ac, 2/0 Awg to 300 ...
  • Our Part #: BR48B200RF
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BR48B200RF
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($369.16) ·
BR48B200RF - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$369.16

Each

QTY:
Each
Add
Main Breaker Load Centers Arrive With A Main Breaker Installed For A Convenient ...
  • Our Part #: TM820RCUFL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TM820RCUFL
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($945.00) ·
TM820RCUFL - Industrial Connections &

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$945.00

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CH8B200RF but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CH8B200RF Eaton 00782113098432
TM820RCUFL GENERAL ELECTRIC 00783164113259
5F708 WW GRAINGER n/a
QO1816M200FTRB Schneider Electric 00785901868187

* All prices subject to change.

Begin Live Chat