CH4L125FP - 1 PH/CH Loadcntr 125A Mlo 4/8 Cir. Cu Bus Flush CO

Eaton

  • $58.74 (Each)
  • $58.74 (Each)

Availability: In Stock Locally
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
CH4L125FP
Manufacturer
Eaton
Manufacturer's Part Number
CH4L125FP
Description
1 PH/CH Loadcntr 125A Mlo 4/8 Cir. Cu Bus Flush CO
Eaton CH Main Lug Loadcenters, Standard, Main Lug Only, 125A, 7, Copper, Nema 1, Metallic, Top/Bottom, CH, Flush, 2, Eight-Pole, 4, Three-Wire, Single-Phase, 120/240 V, #14-1/0 Awg
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782114190494 / 00782114190494
Weight per unit
9.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.74 (Each)
Resources
Images
 
 
CH4L125FP - Small Image
 
CH4L125FP - Large Image
 
CH4L125FP - Video
Attachments
 
 
CH4L125FP - Specification Sheet
Brochures
 
 
CH4L125FP - Brochure
Other Links
 
 
CH4L125FP - Other
 
CH4L125FP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120/240 V
amperage rating
125
interrupt rating
25
Wattage
Eight-pole
Dimensions and Weight
Width
11
Depth
13
Height
3.69
Size
7
Descriptions
Description
1 PH/CH LOADCNTR 125A MLO 4/8 CIR. CU BUS FLUSH CO
Long Description
Eaton CH main lug loadcenters,Standard,Main lug only,125A,7,Copper,NEMA 1,Metallic,Top/bottom,CH,Flush,2,Eight-pole,4,Three-wire,Single-phase,120/240 V,#14-1/0 AWG
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Special Features
Standard
Product Type
1 PH/CH LC 125A Mlo 4SP, Cu Bus FLSH CVR
extra long description
ETN CH4L125FP 1 Ph/CH LC 125A MLO 4
Additional Information
dimensions
13.0000 IN X 11.0000 IN X 3.6900 IN
number of spaces
4
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH4L125FP
GTIN
00782114190494
UPC
782114190494
Taxonomies, Classifications, and Categories
Type
Main lug loadcenter
Category Description
LOADCENTERS & COVERS
Packaging
Weight per each
9.8
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
Flush Mount
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CH4L125FP.
Jump To:

Similar Items

Similar items are close alternatives to CH4L125FP, though they may not be 100% alike.

Eaton Eaton BR Main Lug Loadcenter , No Feed-Thru Lugs, Convertible Main, 200 A,...
  • Our Part #: BR48L125FP
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BR48L125FP
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($62.68) ·
BR48L125FP - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$62.68

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CH4L125FP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CH4L125FP Eaton 00782114190494
QTH3 GENERAL ELECTRIC n/a
E0204ML1125FCU ITE n/a
E0408ML1125S ITE n/a
QO148L125GF Schneider Electric 00785901484387
Q150 Siemens 00783643148239

* All prices subject to change.

Begin Live Chat