CH32B200R - 1PH/CH Loadcntr 200A 25KAIC MCB 32 Cir. Cu Bus Nem

Eaton

  • $731.69 (Each)
  • $731.69 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH32B200R
Manufacturer
Eaton
Manufacturer's Part Number
CH32B200R
Description
1PH/CH Loadcntr 200A 25KAIC MCB 32 Cir. Cu Bus Nem
CH Style Load Center, 32 Spaces, 32 Circuits, 200 A, 120/240 V Ac, 2/0 Awg to 300 Kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 34.13 In Overall Height, 44 LB
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782113098135 / 00782113098135
Weight per unit
44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$731.69 (Each)
Resources
Images
 
 
CH32B200R - Large Image
 
CH32B200R - Small Image
 
CH32B200R - Large Image
 
CH32B200R - Video
Attachments
 
 
CH32B200R - Specification Sheet
Brochures
 
 
CH32B200R - Brochure
Other Links
 
 
CH32B200R - Other
 
CH32B200R - Other
 
CH32B200R - Other
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
Metallic
Current Rating
200 A
Voltage Rating
120/240 V ac
Wire Size
2/0 AWG to 300 kcmil
interrupt rating
25 kAIC
Phase
1
amperage rating
200
Material, Color, and Finish
Bus Material
Copper
Dimensions and Weight
Overall Length
14.31 in;363.5 mm
Width
14.31
Height
5.19
Depth
34.13
Size
J
Descriptions
Special Features
Standard In
Product Type
CH Style Load Center
Long Description
CH Style Load Center, 32 Spaces, 32 Circuits, 200 A, 120/240 V ac, 2/0 AWG to 300 kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 34.13 in Overall Height, 44 lb
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
CH Style Load Center, 32C, 200 A, NEMA 3R
Description
1PH/CH LOADCNTR 200A 25KAIC MCB 32 CIR. CU BUS NEM
extra long description
ETN CH32B200R 1Ph/CH LC 200A 25kAIC
Additional Information
Overall Width
3.88 in;98.4 mm
Overall Height
34.13 in;866.8 mm
Circuit Breaker Compatibility
CH Circuit Breaker
Recommended Environment
Outdoor
Standards Met
UL 67 Listed;UL 50 Listed
Made in USA
yes
Number of Circuits
32
Enclosure Type
Nema 3R
for use with
Type CH Breakers
media
Yes
number of spaces
32
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH32B200R
GTIN
00782113098135
UPC
782113098135
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Availability
Status
Inactive
Packaging
Weight
44 lb
Weight per each
44
Carton
1
Uses, Certifications, and Standards
Application
Residential
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat