CH30B100D - 30C 100A 1PH MB Loadcenter

Eaton

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH30B100D
Manufacturer
Eaton
Manufacturer's Part Number
CH30B100D
Description
30C 100A 1PH MB Loadcenter
CH 3/4-Inch Loadcenter, Single-Phase, 30 Circuits, 30-Pole, #6-1/0 Wire, 100A, Nema 1
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782113097794 / 00782113097794
Weight per unit
18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CH30B100D - Small Image
 
CH30B100D - Large Image
Attachments
 
 
CH30B100D - Specification Sheet
Other Links
 
 
CH30B100D - Other
 
CH30B100D - Other
Brochures
 
 
CH30B100D - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#6-1/0 AWG
Phase
1 W
interrupt rating
10 kAIC
amperage rating
100 WTT
Cover Type
Ch8df-combination, ch8ds-surface, not included
Number of Wires
Three-wire
Material, Color, and Finish
Bus Material
Copper
Enclosure Material
Metallic
Dimensions and Weight
Size
D
Descriptions
Description
30C 100A 1PH MB LOADCENTER
Product Type
CH 3/4-Inch Loadcenter
extra long description
ETN CH30B100D CH 3/4-inch loadcente
Long Description
CH 3/4-inch loadcenter, single-phase, 30 circuits, 30-pole, #6-1/0 wire, 100A, NEMA 1
Special Features
Standard In
Additional Information
number of spaces
30 W
Number of Circuits
30 W
dimensions
73.9902centimetreX36.3474centimetreX98.5520millimetre
cover
Ch8df-combination, ch8ds-surface, not included
main circuit breaker
CH
Box Size
RIGHT ANGLE FITTING, RIGHT ANGLE FITTING TYPE; ABS PLASTIC MATERIAL; 2 INCH L X 2 INCH W X 0.58 INCH H SIZE; WHITE FINISH; PAN-WAY LD5 SERIES NON-METALLIC SURFACE RACEWAY USED ON; UL, CE APPROVAL; 20 STANDARD PACKAGE; PAN-WAY[R] BRAND; ROHS COMPLIANT
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH30B100D
GTIN
00782113097794
UPC
782113097794
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
unspsc code
39121101
igcc
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND
Type
MAIN BREAKER
Availability
Status
Inactive
Packaging
Weight per each
18
Carton
1
Uses, Certifications, and Standards
Enclosure
NEMA 1
Application
Power Distribution
standard
UL 67; UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat