CH24BPN100E - 24C 100A 1PH MB Plug-On Neutral Loadcenter

Eaton

  • $183.95 (Each)
  • $183.95 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH24BPN100E
Manufacturer
Eaton
Manufacturer's Part Number
CH24BPN100E
Description
24C 100A 1PH MB Plug-On Neutral Loadcenter
CH 3/4-Inch Loadcenter, Single-Phase, 24 Circuits, 24-Pole, #2/0-300 Kcmil Wire, 100A, Nema 1
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782116983360 / 00782116983360
Weight per unit
32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$183.95 (Each)
Resources
Images
 
 
CH24BPN100E - Small Image
 
CH24BPN100E - Large Image
Brochures
 
 
CH24BPN100E - Brochure
Other Links
 
 
CH24BPN100E - Other
 
CH24BPN100E - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1 PH
Wire Size
#2/0-300 kcmil
amperage rating
100 WTT
Poles
24-pole
interrupt rating
25 kAIC
Cover Type
Ch8ef-combination, ch8es-surface, not included
Number of Wires
Three-wire
Material, Color, and Finish
Bus Material
Copper
Enclosure Material
Metallic
Dimensions and Weight
Size
E
Descriptions
Description
24C 100A 1PH MB PLUG-ON NEUTRAL LOADCENTER
extra long description
ETN CH24BPN100E CH 3/4-inch loadcen
Product Type
CH 3/4-Inch Loadcenter
Long Description
CH 3/4-inch loadcenter, single-phase, 24 circuits, 24-pole, #2/0-300 kcmil wire, 100A, NEMA 1
Special Features
Plug-on neutral
Additional Information
Number of Circuits
24 VDC
number of spaces
24 VDC
dimensions
73.9902centimetreX36.3474centimetreX98.5520millimetre
cover
Ch8ef-combination, ch8es-surface, not included
main circuit breaker
CSH
Box Size
E
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH24BPN100E
GTIN
00782116983360
UPC
782116983360
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
MAIN BREAKER
unspsc code
MODULAR LINE CORD, TELEPHONE LINE EXTENSION CORD TYPE; 15 FT LENGTH IN FT; METALLIC COLOR FAMILY; SILVER MANUFACTURERS COLOR NAME; GC[T] BRAND; CONNECTOR TYPE MODULAR PLUG; CORD SIZE (6) 26 AWG
igcc
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND
Availability
Status
Inactive
Packaging
Weight per each
32
Carton
1
Uses, Certifications, and Standards
Enclosure
NEMA 1
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat