CH230SUR - Type CH Surge BRKR 30A/2 Pole 120/240V 10K

Eaton

  • $160.64 (Each)
  • $160.64 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH230SUR
Manufacturer
Eaton
Manufacturer's Part Number
CH230SUR
Description
Type CH Surge BRKR 30A/2 Pole 120/240V 10K
Eaton CH Residential Surge Breaker, Two-Pole, 30 A, 10 Ka Nominal Discharge, 36 Ka Surge Current
Slang Terms

Suggest a New Term
Categories
Arc Fault Afci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121634 - Surge arrestor
UPC/GTIN
786685546124 / 00786685546124
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$160.64 (Each)
Resources
Tech Bulletins
 
 
CH230SUR - Tech Bulletin
Images
 
 
CH230SUR - Small Image
 
CH230SUR - Large Image
 
CH230SUR - Large Image
 
CH230SUR - Large Image
Other Links
 
 
CH230SUR - Other
 
CH230SUR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
30 A
Descriptions
Description
TYPE CH SURGE BRKR 30A/2 POLE 120/240V 10K
Long Description
Eaton CH residential surge breaker, Two-pole, 30 A, 10 kA nominal discharge, 36 kA surge current
Product Type
Type CH Surge Breaker 30A/2 Pole 120/24
Features
Eaton offers a comprehensive family of surge products for use at service entrances. These products can help protect sensitive electronics against the damaging effects of surges. Due to the evolution of electronics and microprocessors in the home, there is a continuous challenge to provide quality (clean) power for electronic loads such as appliances, computers/home office and entertainment systems. Surges caused by lightning, utility grid switching and other sources travel on current carrying conductors t
extra long description
ETN CH230SUR TYPE CH SURGE BREAKER
Additional Information
dimensions
3.5000 IN X 6.5000 IN X 2.5000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH230SUR
GTIN
00786685546124
UPC
786685546124
Taxonomies, Classifications, and Categories
Type
Surge breaker
Category Description
SURGE SUPRESSION PRODUCTS
Availability
Status
Inactive
Packaging
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyOtherDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative Energy
standard
UL 1449,UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat