CH220GFT - Type BR 5 Ma GFI BRKR 20A/2 Pole 120/240V 10K_Self

Eaton

  • $327.90 (Each)
  • $327.90 (Each)

  • $3,279.00 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH220GFT
Manufacturer
Eaton
Manufacturer's Part Number
CH220GFT
Description
Type BR 5 Ma GFI BRKR 20A/2 Pole 120/240V 10K_Self
Ground Fault Circuit Breaker, 20 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, #14 to #4 Awg Wire Size, 2 In Overall Height, 4.5 In Overall Length, 2.75 In Overall Width, 0.8 LB
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786676025621 / 00786676025621
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$327.90 (Each)
Standard Packaging
$3,279.00 (Per 10)
Resources
Attachments
 
 
CH220GFT - Specification Sheet
Images
 
 
CH220GFT - Large Image
 
CH220GFT - Large Image
 
CH220GFT - Small Image
 
CH220GFT - Large Image
Brochures
 
 
CH220GFT - Brochure
Other Links
 
 
CH220GFT - Other
 
CH220GFT - Other
 
CH220GFT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Wire Size
#14 to #4 AWG
interrupt rating
10 kAIC
Poles
2
connection
Plug-on
Voltage Rating
120/240 V
Dimensions and Weight
Overall Length
4.5 in
Descriptions
Description
TYPE BR 5 MA GFI BRKR 20A/2 POLE 120/240V 10K_SELF
Product Type
Ground Fault Circuit Breaker
Long Description
Ground Fault Circuit Breaker, 20 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, #14 to #4 AWG Wire Size, 2 in Overall Height, 4.5 in Overall Length, 2.75 in Overall Width, 0.8 lb
Features
Eaton’s CH Spa Panels are premium factory-assembled “combination” units that provide ground fault protection, as well as a convenient way to turn spa pumps on and off. The NEC requires that all pool and spa pumps be protected by a ground fault interrupter and a disconnect switch mounted within 10 feet of the tub or the spa.
Short Description
2P Ground Fault Circuit Breaker, 20 A,Common Trip, Plug-On
extra long description
ETN CH220GFT BR 5 MA GFI 20A/2 POLE
Special Features
Ground Fault Self Test
Additional Information
Standards Met
IGCC Standards 4897
circuit breaker type
Ground Fault Circuit Breaker
Tripping Mechanism
Common
Terminal Connection Type
Line and Load Lug
Mounting Type
Plug-On
Overall Height
2 in
Overall Width
2.75 in
dimensions
4.5000 IN X 2.7500 IN X 2.0000 IN
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
CH220GFT
GTIN
00786676025621
UPC
786676025621
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
GFCI circuit breakers
Availability
Status
Inactive
Packaging
Weight
0.8 lb
Weight per each
0.8
Carton
1
Package
10
Uses, Certifications, and Standards
Application
OtherDatacenters - IT Space: CI and Hyper ConvergedGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat