CH215GFT - Type BR 5 Ma GFI BRKR 15A/2 Pole 120/240V 10K_Self

Eaton

  • $245.87 (Each)
  • $245.87 (Each)

  • $2,458.70 (Per 10)
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
CH215GFT
Manufacturer
Eaton
Manufacturer's Part Number
CH215GFT
Description
Type BR 5 Ma GFI BRKR 15A/2 Pole 120/240V 10K_Self
Eaton CH Gfci Circuit Breaker, Ground Fault Circuit Breaker, 15 A, 10 Kaic, Two-Pole, 120/240 V, CH, Common, Plug-On, #14-4 Awg, Ground Fault Self Test, GFI
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786676025614 / 00786676025614
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$245.87 (Each)
Standard Packaging
$2,458.70 (Per 10)
Resources
Attachments
 
 
CH215GFT - Specification Sheet
Images
 
 
CH215GFT - Large Image
 
CH215GFT - Large Image
 
CH215GFT - Small Image
 
CH215GFT - Large Image
Brochures
 
 
CH215GFT - Brochure
Other Links
 
 
CH215GFT - Other
 
CH215GFT - Other
 
CH215GFT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Voltage Rating
120/240 V
Poles
2
connection
Plug-on
Descriptions
Description
TYPE BR 5 MA GFI BRKR 15A/2 POLE 120/240V 10K_SELF
Product Type
BR 5 Ma GFI 15A/2 Pole 120/240V 10K_
extra long description
ETN CH215GFT BR 5 MA GFI 15A/2 POLE
Features
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous
Long Description
Eaton CH GFCI circuit breaker,Ground fault circuit breaker,15 A,10 kAIC,Two-pole,120/240 V,CH,Common,Plug-on,#14-4 AWG,Ground fault self test,GFI
Special Features
Ground Fault Self Test
Additional Information
dimensions
4.5000 IN X 2.7500 IN X 2.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CH215GFT
GTIN
00786676025614
UPC
786676025614
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
GFCI circuit breakers
Packaging
Weight per each
0.8
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyOtherGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat