CH18L3125R - 3PH/CH Loadcntr 125A Mlo 18 Cir. Cu Bus Nema 3R

Eaton

  • $427.26 (Each)
  • $427.26 (Each)

Availability: In Stock Locally
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
CH18L3125R
Manufacturer
Eaton
Manufacturer's Part Number
CH18L3125R
Description
3PH/CH Loadcntr 125A Mlo 18 Cir. Cu Bus Nema 3R
Eaton CH Main Lug Loadcenter, Cover Included, Main Lug Only, 125 A, C, Copper, Nema 3R, Metallic, Overhead, CH, 18 Circuits, 18 Spaces, Four-Wire, Three-Phase, #1-4/0 Awg
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Three Phase Main Lug Load Cent Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782113097541 / 00782113097541
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$427.26 (Each)
Resources
Attachments
 
 
CH18L3125R - Specification Sheet
Images
 
 
CH18L3125R - Large Image
 
CH18L3125R - Large Image
 
CH18L3125R - Large Image
 
CH18L3125R - Video
Other Links
 
 
CH18L3125R - Other
 
CH18L3125R - Other
 
CH18L3125R - Other
 
CH18L3125R - Other
Brochures
 
 
CH18L3125R - Brochure
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
3PH/CH LOADCNTR 125A MLO 18 CIR. CU BUS NEMA 3R
Long Description
Eaton CH main lug loadcenter,Cover included,Main lug only,125 A,C,Copper,NEMA 3R,Metallic,Overhead,CH,18 Circuits,18 Spaces,Four-wire,Three-phase,#1-4/0 AWG
Product Type
3PH/CH LC 125A Mlo 18 CKT Cu Bus N3R
extra long description
ETN CH18L3125R 3Ph/CH LC 125A MLO 1
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH18L3125R
GTIN
00782113097541
UPC
782113097541
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Packaging
Weight per each
24