CH12B200RF - 1PH/CH Loadcenter 200A 25KAIC MCB 12 Cir. Cu Bus N

Eaton

  • $518.12 (Each)
  • $518.12 (Each)
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
CH12B200RF
Manufacturer
Eaton
Manufacturer's Part Number
CH12B200RF
Description
1PH/CH Loadcenter 200A 25KAIC MCB 12 Cir. Cu Bus N
CH Style Load Center, 12 Spaces, 12 Circuits, 200 A, 14.31 In Overall Length, 3.88 In Overall Width, 16.75 In Overall Height, 35 LB
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786679139523 / 00786679139523
Weight per unit
35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$518.12 (Each)
Resources
Images
 
 
CH12B200RF - Small Image
 
CH12B200RF - Large Image
 
CH12B200RF - Video
Specifications Sheets
 
 
CH12B200RF - Specification Sheet
Attachments
 
 
CH12B200RF - Specification Sheet
Brochures
 
 
CH12B200RF - Brochure
Other Links
 
 
CH12B200RF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
interrupt rating
25 kAIC
amperage rating
200
Phase
1
Dimensions and Weight
Overall Length
14.31 in;363.5 mm
Width
14.8
Depth
29.5
Height
5.1
Size
D
Descriptions
Description
1PH/CH LOADCENTER 200A 25KAIC MCB 12 CIR. CU BUS N
Product Type
CH Style Load Center
Long Description
CH Style Load Center, 12 Spaces, 12 Circuits, 200 A, 14.31 in Overall Length, 3.88 in Overall Width, 16.75 in Overall Height, 35 lb
Features
Loadcenters are enclosures specifically designed to housethe branch circuit breakers and wiring required to distribute power to individual circuits. They contain either amain breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
CH Style Load Center, 12, 200 A
extra long description
ETN CH12B200RF 1PH/CH LC 200A 25KAI
Special Features
Standard
Additional Information
Recommended Environment
Outdoor
Made in USA
yes
number of spaces
12
Number of Circuits
12
Enclosure Type
Nema 3R
for use with
Type CH Breakers
Overall Width
3.88 in;98.4 mm
Overall Height
16.75 in;425.5 mm
Circuit Breaker Compatibility
CH Circuit Breaker
media
Yes
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
CH12B200RF
GTIN
00786679139523
UPC
786679139523
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight
35 lb
Weight per each
35
Carton
1
Uses, Certifications, and Standards
Application
Residential
standard
CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CH12B200RF.
Jump To:

Similar Items

Similar items are close alternatives to CH12B200RF, though they may not be 100% alike.

Eaton CH Main Breaker Loadcenters, Cover Included, Main Breaker, 200A, X5, Coppe...
  • Our Part #: CHP16B200RF
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHP16B200RF
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($415.13) ·
CHP16B200RF - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$415.13

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat