CH120CAFPN - 1P 20A 120 Combo Arc Fault PN Breaker

Eaton Cutler-Hammer

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH120CAFPN
Manufacturer
Eaton Cutler-Hammer
Manufacturer's Part Number
CH120CAFPN
Description
1P 20A 120 Combo Arc Fault PN Breaker
CH Comb Afci 1P 20A 10KAIC Plug-On Neutral
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 1 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786685182285 / 00786685182285
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CH120CAFPN - Small Image
 
CH120CAFPN - Large Image
Attachments
 
 
CH120CAFPN - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1 PH
Interrupting Rating
10000 AMPERE
Voltage Rating
120/240 VAC
Current Rating
20 AMPERE
Terminal Type
BOX LUG
Wire Size
(2) 14 TO 10 AWG (ALUMINUM/COPPER), (1) 14 TO 8 AWG (ALUMINUM/COPPER)
Dimensions and Weight
Size
3/4 INCH W
Descriptions
Product Type
Special Application Circuit Breaker
Description
1P 20A 120 COMBO ARC FAULT PN BREAKER
extra long description
THERMAL MAGNETIC; 1 POLE; 120/240 VAC; 20 AMPERE; INTERRUPTING RATING 10000 AMPERE; BOX LUG TERMINAL; WIRE SIZE (2) 14 TO 10 AWG (ALUMINUM/COPPER), (1) 14 TO 8 AWG (ALUMINUM/COPPER); APPLICATION HACR; WITH ARC FAULT CIRCUIT INTERRUPTER; PLUG ON MOUNTING; SIZE 3/4 INCH W; APPROVAL UL 1699, CSA; USED ON LOAD CENTER, PANEL
Commodity Description
1 POLE STANDARD TRIP PLUG-IN CIRCUIT BREAKERS
Long Description
SPECIAL APPLICATION CIRCUIT BREAKER, THERMAL MAGNETIC; 1 POLE; 120/240 VAC; 20 AMPERE; INTERRUPTING RATING 10000 AMPERE; BOX LUG TERMINAL; WIRE SIZE (2) 14 TO 10 AWG (ALUMINUM/COPPER), (1) 14 TO 8 AWG (ALUMINUM/COPPER); APPLICATION HACR
Additional Information
Construction Feature
ARC FAULT CIRCUIT INTERRUPTER
Manufacturer Information
Brand
FIRE-GUARD[T], Cutler-Hammer[R]
Manufacturers Part Number
CH120CAFPN
GTIN
00786685182285
UPC
786685182285
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
THERMAL MAGNETIC
Availability
Status
Inactive
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Application
HACR
Used On
LOAD CENTER, PANEL
Mounting
PLUG ON
Approval
UL 1699, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat