ARP00018CH25 - 2.5" Hub With Large Diameter Opening

Eaton

  • $138.78 (Each)
  • $138.78 (Each)
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
ARP00018CH25
Manufacturer
Eaton
Manufacturer's Part Number
ARP00018CH25
Description
2.5" Hub With Large Diameter Opening
Eaton Meter Socket Hub With Large Diameter Opening, 2-1/2 In Hub With Large Diameter Opening, Size: 2.5 Inch, Used With: Meter Sockets
Slang Terms

Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Meter Socket Accessories
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782116029754 / 00782116029754
Weight per unit
10.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$138.78 (Each)
Resources
Images
 
 
ARP00018CH25 - Small Image
 
ARP00018CH25 - Large Image
 
ARP00018CH25 - Large Image
 
ARP00018CH25 - Large Image
Attachments
 
 
ARP00018CH25 - Specification Sheet
Brochures
 
 
ARP00018CH25 - Brochure
Other Links
 
 
ARP00018CH25 - Other
 
ARP00018CH25 - Other
 
ARP00018CH25 - Other
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
2.5 inch
Descriptions
Features
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service
Product Type
2.5" Hub With Large Diameter Opening
Description
2.5" HUB WITH LARGE DIAMETER OPENING
extra long description
ETN ARP00018CH25 2.5" HUB WITH LARG
Long Description
Eaton meter socket hub with large diameter opening, 2-1/2 in hub with large diameter opening, Size: 2.5 inch, Used with: Meter sockets
Special Features
For Use With Meter Sockets
Additional Information
dimensions
5.0000 IN X 5.0000 IN X 2.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
ARP00018CH25
GTIN
00782116029754
UPC
782116029754
Taxonomies, Classifications, and Categories
Category Description
Meter Socket Accessories
Type
Meter socket accessory
Packaging
Weight per each
10.5
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ARP00018CH25.
Jump To:

Similar Items

Similar items are close alternatives to ARP00018CH25, though they may not be 100% alike.

2 1/2 Inch Hub and Mounting Screws
  • Our Part #: A7518
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: A7518
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($13.75) ·
A7518 - Milbank

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$13.75

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat