A200M2CACD - SZ2 45A 3P Non Rev Starter Freedom Series

Eaton

  • $4255.91 (Each)
  • $4,255.91 (Each)
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
A200M2CACD
Manufacturer
Eaton
Manufacturer's Part Number
A200M2CACD
Description
SZ2 45A 3P Non Rev Starter Freedom Series
Eaton Freedom Nema Motor Control Starter, Non-Reversing Starter, 45A, Three-Pole, Size 2, 7-1/2 HP At 115V, 10 HP At 208V, 15 HP At 240V, 25 HP At 480, 600V, A200 Series, Wired For Separate Control, Ambient Compensated Overload Relay
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Freedom/Nema Style
UNSPSC
39121529 - Contactors
UPC/GTIN
786678232485 / 00786678232485
Weight per unit
4.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4,255.91 (Each)
Resources
Images
 
 
A200M2CACD - Small Image
 
A200M2CACD - Large Image
 
A200M2CACD - Large Image
 
A200M2CACD - Large Image
Attachments
 
 
A200M2CACD - Specification Sheet
Other Links
 
 
A200M2CACD - Other
 
A200M2CACD - Other
 
A200M2CACD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
3
Dimensions and Weight
Size
2
Width
4.38
Height
3.31
Depth
4.94
Descriptions
Description
SZ2 45A 3P NON REV STARTER FREEDOM SERIES
Long Description
Eaton Freedom NEMA motor control starter, Non-Reversing Starter, 45A, Three-pole, Size 2, 7-1/2 hp at 115V, 10 hp at 208V, 15 hp at 240V, 25 hp at 480,600V, A200 series, Wired for Separate Control, Ambient Compensated Overload Relay
Special Features
Wired for separate control, ambient compensated overload relay with auto-reset
Product Type
Coamo Part
extra long description
ETN A200M2CACD COAMO PART
Features
All Class A200 non-reversing starters utilize Type B three-pole overload relays with optional Type A for auto reset applications. Sizes 5 and 6 include the needed current transformers. Moving and stationary contacts are front accessible for simple and easy inspection and maintenance. All Class A200 starters are UL listed and recognized and are CSA certified.
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
A200M2CACD
GTIN
00786678232485
UPC
786678232485
Taxonomies, Classifications, and Categories
Category Description
FREEDOM/NEMA STYLE
Type
Motor Control
Packaging
Weight per each
4.2
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat