1009760ACH - 320A Singleph Oh/Ug Double Lug

Eaton

  • $1323.11 (Each)
  • $1,323.11 (Each)
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
1009760ACH
Manufacturer
Eaton
Manufacturer's Part Number
1009760ACH
Description
320A Singleph Oh/Ug Double Lug
Meter Socket, 320 A, 36.63 In Overall Height, 5.68 In Overall Length, (2) 5 X 5 Hub Cover Plate Hub, 1 Phase, 15 In Overall Width, 4 Jaws, 3 Wires, 600 V, Lever Bypass, Top/Bottom Feed, 25 LB
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Commercial Single Meter Socket Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786685160191 / 00786685160191
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,323.11 (Each)
Resources
Images
 
 
1009760ACH - Small Image
 
1009760ACH - Large Image
 
1009760ACH - Large Image
 
1009760ACH - Large Image
 
1009760ACH - Large Image
 
1009760ACH - Large Image
 
1009760ACH - Large Image
 
1009760ACH - Large Image
Attachments
 
 
1009760ACH - Specification Sheet
Brochures
 
 
1009760ACH - Brochure
Tech Bulletins
 
 
1009760ACH - Tech Bulletin
Other Links
 
 
1009760ACH - Other
 
1009760ACH - Other
 
1009760ACH - Other
 
1009760ACH - Other
 
1009760ACH - Other
 
1009760ACH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
320 A
Number of Phases
1
Number of Wires
3
amperage rating
320A
Voltage Rating
600 V
Phase
Single-phase
Dimensions and Weight
Overall Length
5.68 in
Descriptions
Features
All Eaton sockets are rated 600 Vac maximum and either 100, 200 or 320 A continuous. All have a minimum short-circuit rating of 10,000 rms symmetrical amperes (watthour meter is not included in rating). All single meter sockets are UL labeled and are supplied in surface mounted outdoor enclosures. Confirm local utility acceptance prior to order entry.
Product Type
Meter Socket
Long Description
Meter Socket, 320 A, 36.63 in Overall Height, 5.68 in Overall Length, (2) 5 x 5 Hub Cover Plate Hub, 1 Phase, 15 in Overall Width, 4 Jaws, 3 Wires, 600 V, Lever Bypass, Top/Bottom Feed, 25 lb
Short Description
Meter Socket, 320 A, (2) 5x5 Hub Cover Plate, 1 Phase
Description
320A SINGLEPH OH/UG DOUBLE LUG
extra long description
ETN 1009760ACH 320A, Single Phase,
Also Known As...
Meter Socket
Meter Box
Additional Information
Standards Met
Ul Listed
package quantity
1 ct
Made in USA
yes
accessory type
Meter Socket
Overall Height
36.63 in
Hub Type
(2) 5 x 5 Hub Cover Plate
Overall Width
15 in
Number of Jaws
4
Bypass Type
Lever Bypass
feed type
Top/bottom
dimensions
5.6800 IN X 15.0000 IN X 36.6300 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
1009760ACH
GTIN
00786685160191
UPC
786685160191
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket
Packaging
Weight
25 lb
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Application
Commercial
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1009760ACH.
Jump To:

Similar Items

Similar items are close alternatives to 1009760ACH, though they may not be 100% alike.

Meter Socket, 320 A, 36.63 In Overall Height, 5.68 In Overall Length, 3 In Bolt-...
  • Our Part #: 1004771BCH
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 1004771BCH
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
1004771BCH - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat