XTSC001BBA - MMC FVNR 0.63-1A B-MMP B-Cont 1NO 110/50 120/60

Eaton

  • $920.39 (Each)
  • $920.39 (Each)
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
XTSC001BBA
Manufacturer
Eaton
Manufacturer's Part Number
XTSC001BBA
Description
MMC FVNR 0.63-1A B-MMP B-Cont 1NO 110/50 120/60
Eaton XT IEC Motor Control, Full Voltage Non-Reversing, Combined With A 45 MM B-Frame, 7 to 15A IEC Contactor, Short Circuit Release: 3.5A, Factory-Assembled, B-Frame, 380V/50 HZ, 440V/60 HZ Coil, 1NO-1NC, 3-Phase
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Manual Starters Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782116602384 / 00782116602384
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$920.39 (Each)
Resources
Images
 
 
XTSC001BBA - Small Image
 
XTSC001BBA - Large Image
 
XTSC001BBA - Large Image
 
XTSC001BBA - Large Image
Attachments
 
 
XTSC001BBA - Specification Sheet
Brochures
 
 
XTSC001BBA - Brochure
Other Links
 
 
XTSC001BBA - Other
 
XTSC001BBA - Other
 
XTSC001BBA - Other
 
XTSC001BBA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
1.77
Depth
3.77
Height
6
Descriptions
Product Type
MMCFVNR 0.63-1A B-MMP B-Cont 1NO 110/50
extra long description
ETN XTSC001BBA MMCFVNR 0.63-1A B-MM
Description
MMC FVNR 0.63-1A B-MMP B-CONT 1NO 110/50 120/60
Features
Eaton’s XT line brings IEC power control to a whole new level. The XT IEC series includes non-reversing and reversing contactors and starters as well as overload relays and accessories. Enclosed control options include metallic and non-metallic enclosures with circuit breakers, and North American or European fuses. Save space and engineering design time with XT IEC series overload relays.
Long Description
Eaton XT IEC motor control, Full Voltage Non-Reversing, Combined with a 45 mm B-frame, 7 to 15A IEC contactor, Short circuit release: 3.5A, Factory-assembled, B-frame, 380V/50 Hz, 440V/60 Hz coil, 1NO-1NC, 3-phase
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTSC001BBA
GTIN
00782116602384
UPC
782116602384
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Packaging
Weight per each
0.001
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Safety and Security Systems
standard
IEC 60947,UL 508,UL Listed file E245398,CSA file No. 229767, Class 3211-05,CE Marked,DIN VDE 0600
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat