XTCEXFBG11 - Contactor Accessory Front Aux Seq B Frame D-G 1no1

Eaton

  • $42.28 (Each)
  • $42.28 (Each)

  • $211.40 (Per 5)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
XTCEXFBG11
Manufacturer
Eaton
Manufacturer's Part Number
XTCEXFBG11
Description
Contactor Accessory Front Aux Seq B Frame D-G 1no1
Cont. Acc. Front Aux Seq B Frame D-G 1NO1NC Pack Of 5
Slang Terms

Categories
Motor Control Accessories - Contactor Accessories
Classification
IEC/Freedom Contactor
UNSPSC
39121500 - Switches and controls and relays and accessories
UPC/EAN/GTIN
015082779461 / 4015082779467 / 04015082779467
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.28 (Each)
Standard Packaging
$211.40 (Per 5)
Resources
Images
 
 
XTCEXFBG11 - Small Image
 
XTCEXFBG11 - Large Image
Attachments
 
 
XTCEXFBG11 - Specification Sheet
Features
Terminal Type
Screw
Descriptions
Product Type
Auxiliary Contact
Description
CONTACTOR ACCESSORY FRONT AUX SEQ B FRAME D-G 1NO1
Long Description
AUXILIARY CONTACT, FRONT MOUNT TYPE; XT SERIES IEC TYPE CONTACTOR AND STARTER USED ON; 1NO-1NC CONTACT CONFIGURATION; UL, CSA, CE APPROVAL; SCREW TERMINAL TYPE; 16 AMP (THERMAL) CONTACT CURRENT RATING; CUTLER-HAMMER BRAND; NUMBER OF POLES 2
extra long description
FRONT MOUNT TYPE; XT SERIES IEC TYPE CONTACTOR AND STARTER USED ON; 1NO-1NC CONTACT CONFIGURATION; UL, CSA, CE APPROVAL; SCREW TERMINAL TYPE; 16 AMP (THERMAL) CONTACT CURRENT RATING; CUTLER-HAMMER BRAND; NUMBER OF POLES 2; FRAME SIZE D, G; APPLICABLE STANDARD IEC/EN 60947, ATEX, CCC; ACCESSORY TYPE AUXILIARY CONTACTS; XTCEX MODEL
Commodity Description
CONTACTOR ACCESSORIES
Additional Information
Number of Poles 2; Frame Size D, G; Applicable Standard IEC/EN 60947, ATEX, CCC
Additional Information
Contact Current Rating
16 Amp (Thermal)
Contact Configuration
1NO-1NC
accessory type
Auxiliary Contacts
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTCEXFBG11
Model
XTCEX
GTIN
04015082779467
UPC
015082779461
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
FRONT MOUNT
Packaging
Weight per each
0.09
Carton
1
Package
5
Uses, Certifications, and Standards
Approval
UL, CSA, CE
Used On
XT Series IEC Type Contactor and Starter
You must have an account to view stock levels
There were no add-on items found for XTCEXFBG11.

* All prices subject to change.