XTCE170GS1A - Contactor 3P FVNR 170A FR G 100-120V50/60H Coil W/

Eaton

  • $1580.73 (Each)
  • $1,580.73 (Each)
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
XTCE170GS1A
Manufacturer
Eaton
Manufacturer's Part Number
XTCE170GS1A
Description
Contactor 3P FVNR 170A FR G 100-120V50/60H Coil W/
Eaton XT IEC Contactor, 170A, Side-Mounted, 110 Vac 50 HZ, 120 Vac 60 HZ, 1NO-1NC, 170A, Frame G, 90 MM, 50-60 HZ, 10, 25, 30/40, 60, 125, 125 HP(1/3PH @115, 200, 230/200, 230, 460, 575 V), Three-Pole, Screw Terminals, FVNR
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/GTIN
786685365176 / 00786685365176
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,580.73 (Each)
Resources
Images
 
 
XTCE170GS1A - Large Image
 
XTCE170GS1A - Large Image
Other Links
 
 
XTCE170GS1A - Other
 
XTCE170GS1A - Other
Brochures
 
 
XTCE170GS1A - Brochure
Attachments
 
 
XTCE170GS1A - Specification Sheet
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
ETN XTCE170GS1A Eaton XT IEC contac
Product Type
Eaton XT IEC Contactor
Features
Fill
Description
CONTACTOR 3P FVNR 170A FR G 100-120V50/60H COIL W/
Long Description
Eaton XT IEC contactor, 170A, Side-mounted, 110 Vac 50 Hz, 120 Vac 60 Hz, 1NO-1NC, 170A, Frame G, 90 mm, 50-60 Hz, 10, 25, 30/40, 60, 125, 125 hp(1/3PH @115, 200, 230/200, 230, 460, 575 V), Three-pole, Screw terminals, FVNR
Additional Information
Contact Configuration
1 NO, 1 NC
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Coil Voltage
110-120 Vac, 50/60 Hz
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTCE170GS1A
GTIN
00786685365176
UPC
786685365176
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Contactors
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,EN 60947,IEC 60947
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat