XTCE115G00A - Contactor 3P FVNR 115A Frame G 100-120V50/60H Coil

Eaton

  • $807.87 (Each)
  • $807.87 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
XTCE115G00A
Manufacturer
Eaton
Manufacturer's Part Number
XTCE115G00A
Description
Contactor 3P FVNR 115A Frame G 100-120V50/60H Coil
Contactor 3P FVNR 115A Frame G 100-120V50/60H Coil
Slang Terms

Categories
Contactors - Nema Contactors
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
015082395470 / 4015082395476 / 04015082395476
Weight per unit
5.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$807.87 (Each)
Resources
Images
 
 
XTCE115G00A - Small Image
 
XTCE115G00A - Large Image
Installation Sheets
 
 
XTCE115G00A - Installation Sheet
Attachments
 
 
XTCE115G00A - Specification Sheet
Features
Current Rating
160 Amp (UL Continuous), 115 Amp (AC-3), 160 Amp (AC-1)
Poles
3 in
Dimensions and Weight
Size
Frame 90 Millimeter
Descriptions
Product Type
Magnetic Contactor
Description
CONTACTOR 3P FVNR 115A FRAME G 100-120V50/60H COIL
Long Description
MAGNETIC CONTACTOR, FULL VOLTAGE, NON-REVERSING TYPE; FRAME 90 MILLIMETER SIZE; UL, CSA, CE APPROVAL; IP20 ENCLOSURE; 160 AMP (UL CONTINUOUS), 115 AMP (AC-3), 160 AMP (AC-1) CURRENT RATING; 3 POLE(S); IEC CONSTRUCTION STANDARD
extra long description
FULL VOLTAGE, NON-REVERSING TYPE; FRAME 90 MILLIMETER SIZE; UL, CSA, CE APPROVAL; IP20 ENCLOSURE; 160 AMP (UL CONTINUOUS), 115 AMP (AC-3), 160 AMP (AC-1) CURRENT RATING; 3 POLE(S); IEC CONSTRUCTION STANDARD; 100 TO 120 VOLT AC AT 50/60 HERTZ COIL VOLTAGE; 0NO-0NC AUXILIARY CONTACT; 10 HP AT 115 VOLT 1-PHASE, 25 HP AT 200/230 VOLT 1-PHASE, 40 HP AT 200 VOLT 3-PHASE, 50 HP AT 230 VOLT 3-PHASE, 100 HP AT 460/575 VOLT 3-PHASE (UL/CSA RATING), 37 KILOWATT AT 220/230 VOLT 3-PHASE, 55 KILOWATT AT 380/400 VOLT 3-P
Commodity Description
NEMA CONTACTORS
Additional Information
RoHS Compliant; Temperature Rating -25 to 50 Deg C
Additional Information
Auxiliary Contact
0NO-0NC
Power Rating/Voltage
10 HP at 115 Volt 1-Phase, 25 HP at 200/230 Volt 1-Phase, 40 HP at 200 Volt 3-Phase, 50 HP at 230 Volt 3-Phase, 100 HP at 460/575 Volt 3-Phase (UL/CSA Rating), 37 Kilowatt at 220/230 Volt 3-Phase, 55 Kilowatt at 380/400 Volt 3-Phase, 70 Kilowatt at 415 Vo
Coil Voltage
100 to 120 Volt AC at 50/60 Hertz
Construction Standard
IEC
Manufacturer Information
Manufacturers Part Number
XTCE115G00A
Brand
EATON MOELLER CONTROLS & DISTRIBUTION
Model
XT
GTIN
04015082395476
UPC
015082395470
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Full Voltage, Non-Reversing
Packaging
Weight per each
5.22
Carton
1
Uses, Certifications, and Standards
Enclosure
IP20
Approval
UL, CSA, CE
You must have an account to view stock levels

* All prices subject to change.