XTCE040D00B - Contactor 3P FVNR 40A Frame D 220/50 240/60 Coil

Eaton

  • $350.40 (Each)
  • $350.40 (Each)
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
XTCE040D00B
Manufacturer
Eaton
Manufacturer's Part Number
XTCE040D00B
Description
Contactor 3P FVNR 40A Frame D 220/50 240/60 Coil
Contactor 3P FVNR 40A Frame D 220/50 240/60 Coil
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
015082777658 / 4015082777654 / 04015082777654
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$350.40 (Each)
Resources
Attachments
 
 
XTCE040D00B - Specification Sheet
Installation Sheets
 
 
XTCE040D00B - Installation Sheet
Images
 
 
XTCE040D00B - Small Image
 
XTCE040D00B - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3 in
Current Rating
63 Amp (UL Continuous), 40 Amp (AC-3), 60 Amp (AC-1)
Dimensions and Weight
Size
Frame 55 Millimeter
Descriptions
extra long description
FULL VOLTAGE, NON-REVERSING TYPE; FRAME 55 MILLIMETER SIZE; UL, CSA, CE APPROVAL; IP20 ENCLOSURE; 63 AMP (UL CONTINUOUS), 40 AMP (AC-3), 60 AMP (AC-1) CURRENT RATING; 3 POLE(S); IEC CONSTRUCTION STANDARD; 220 VOLT AC AT 50 HERTZ, 240 VOLT AC AT 60 HERTZ COIL VOLTAGE; 0NO-0NC AUXILIARY CONTACT; 3 HP AT 115 VOLT 1-PHASE, 5 HP AT 200 VOLT 1-PHASE, 7-1/2 HP AT 230 VOLT 1-PHASE, 10 HP AT 200 VOLT 3-PHASE, 15 HP AT 230 VOLT 3-PHASE, 30 HP AT 460 VOLT 3-PHASE, 40 HP AT 575 VOLT 3-PHASE (UL/CSA RATING), 12.5 KILOW
Product Type
Iec Contactor
Description
CONTACTOR 3P FVNR 40A FRAME D 220/50 240/60 COIL
Long Description
IEC CONTACTOR, FULL VOLTAGE, NON-REVERSING TYPE; FRAME 55 MILLIMETER SIZE; UL, CSA, CE APPROVAL; IP20 ENCLOSURE; 63 AMP (UL CONTINUOUS), 40 AMP (AC-3), 60 AMP (AC-1) CURRENT RATING; 3 POLE(S); IEC CONSTRUCTION STANDARD
Additional Information
RoHS Compliant; Temperature Rating -25 to 50 Deg C
Commodity Description
IEC CONTACTORS
Additional Information
Auxiliary Contact
0NO-0NC
Coil Voltage
220 Volt AC at 50 Hertz, 240 Volt AC at 60 Hertz
Power Rating/Voltage
3 HP at 115 Volt 1-Phase, 5 HP at 200 Volt 1-Phase, 7-1/2 HP at 230 Volt 1-Phase, 10 HP at 200 Volt 3-Phase, 15 HP at 230 Volt 3-Phase, 30 HP at 460 Volt 3-Phase, 40 HP at 575 Volt 3-Phase (UL/CSA Rating), 12.5 Kilowatt at 220/230 Volt 3-Phase, 18.5 Kilow
Construction Standard
IEC
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTCE040D00B
Model
XT
GTIN
04015082777654
UPC
015082777658
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Full Voltage, Non-Reversing
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Enclosure
IP20
Approval
UL, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat