XT0B024CC1 - IEC Ovlr Frame C Class 10 16-24a

Eaton

  • $68.48 (Each)
  • $68.48 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
XT0B024CC1
Manufacturer
Eaton
Manufacturer's Part Number
XTOB024CC1
Description
IEC Ovlr Frame C Class 10 16-24a
Overload Relay, 1NO-1NC Contact Configuration, Automatic/Manual Reset, 0.3 LB
Slang Terms

Categories
Relays & Accessories - Overload Relays & Accessories
Classification
IEC/Freedom Contactor
UNSPSC
N/A
UPC/EAN/GTIN
015082784533 / 4015082784539 / 04015082784539
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.48 (Each)
Resources
Images
 
 
XT0B024CC1 - Small Image
 
XT0B024CC1 - Large Image
Specifications Sheets
 
 
XT0B024CC1 - Specification Sheet
Installation Sheets
 
 
XT0B024CC1 - Installation Sheet
Attachments
 
 
XT0B024CC1 - Specification Sheet
Features
Terminal Type
Screw
Descriptions
Product Type
Overload Relay
Long Description
Overload Relay, 1NO-1NC Contact Configuration, Automatic/Manual Reset, 0.3 lb
Short Description
Overload Relay, 1NO-1NC, Automatic/Manual
extra long description
BI-METALLIC, THERMAL TYPE; 690 VOLT AC 6 AMP CONTACT RATING; UL, CSA, CE APPROVAL; IEC CONTACTOR AND STARTER APPLICATION; DIRECT MOUNT MOUNTING; IP20 ENCLOSURE; SCREW TERMINAL TYPE; 1NO-1NC AUXILIARY CONTACT; 16 TO 24 AMP MOTOR FLA; MANUAL/AUTOMATIC RESET TYPE; C IEC SIZE; COMPENSATED AMBIENT TEMPERATURE; CLASS 10A TRIP CLASS; ROHS COMPLIANT; FRAME SIZE 45 MILLIMETER; WIRE SIZE 14 TO 8 AWG; TORQUE RATING 16 INCH-POUND; AMBIENT TEMPERATURE RATING -13 TO 131 DEG F; XTOB MODEL
Description
IEC OVLR FRAME C CLASS 10 16-24A
Additional Information
NEMA RoHS/ATEX Compliant; Overall Dimension 1.77 Inch Width x 1.89 Inch Depth x 3.27 Inch Height
Commodity Description
OVERLOAD RELAYS & ACCESSORIES
Additional Information
for use with
IEC Motor
Contact Configuration
1NO-1NC
Reset Type
Automatic/Manual
Standards Met
UL;CSA;CE;RoHS Compliant;ATEX;IEC EN 60947
Motor FLA
16 to 24 Amp
Auxiliary Contact
1NO-1NC
Contact Rating
690 Volt AC 6 Amp
IEC Size
C
Trip Class
CLASS 10A
Ambient Temperature
COMPENSATED
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XTOB024CC1
Model
XTOB
GTIN
04015082784539
UPC
015082784533
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Bi-Metallic, Thermal
Packaging
Weight
0.3 lb
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
NEMA Size
00, 0, 1, 2
Mounting
CONTACTOR
Enclosure
IP20
Approval
UL, CSA, CE
You must have an account to view stock levels
There were no add-on items found for XT0B024CC1.

* All prices subject to change.