XBUT6FBN - 1/4" X 1-1/4" Fuse Block

Eaton

  • $16.75 (Each)
  • $16.75 (Each)

  • $837.50 (Per 50)
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
XBUT6FBN
Manufacturer
Eaton
Manufacturer's Part Number
XBUT6FBN
Description
1/4" X 1-1/4" Fuse Block
Eaton XB IEC Terminal Block, Fuse Terminal Blocks, Black, 8 Awg/6 MM2 Maximum Wire
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Fuseholders & Fuseblks Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116905256 / 00782116905256
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.75 (Each)
Standard Packaging
$837.50 (Per 50)
Resources
Images
 
 
XBUT6FBN - Small Image
 
XBUT6FBN - Large Image
Attachments
 
 
XBUT6FBN - Specification Sheet
Tech Bulletins
 
 
XBUT6FBN - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
10A (IEC), 10A (UL)
Voltage Rating
UL 400V
Wire Size
#24-8 AWG
Material, Color, and Finish
Color
Black
Dimensions and Weight
Height
2.17
Width
0.32
Length
1.85
Descriptions
extra long description
ETN XBUT6FBN 1/4" X 1-1/4" FUSE BLO
Product Type
1/4" X 1-1/4" Fuse Block
Description
1/4" X 1-1/4" FUSE BLOCK
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Long Description
Eaton XB IEC terminal block, Fuse Terminal Blocks, Black, 8 AWG/6 mm2 maximum wire
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XBUT6FBN
GTIN
00782116905256
UPC
782116905256
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Terminal Block
Packaging
Weight per each
0.03
Carton
1
Package
50
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat