XB3UKF25 - Triple 3 Level Feed-Thru TB 24-12awg

Eaton Corp

  • $13.17 (Each)
  • $13.17 (Each)

  • $658.50 (Per 50)
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
XB3UKF25
Manufacturer
Eaton Corp
Manufacturer's Part Number
XB3UKF25
Description
Triple 3 Level Feed-Thru TB 24-12awg
Eaton XB IEC Terminal Block, Screw Connection Triple Level Sensor/Actuator, IEC 30 A, Ul 15 A, Gray, #14 Awg/2.5 MM2 Max Wire, IEC 250 V, Ul 300 V, IEC #24-12 Awg, Ul #30-14 Awg Wire Range
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121410 - Terminal blocks
UPC/EAN/GTIN
782116925490
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.17 (Each)
Carton
$658.50 (Per 50)
Resources
Images
 
 
XB3UKF25 - Small Image
 
XB3UKF25 - Large Image
 
XB3UKF25 - Large Image
 
XB3UKF25 - Large Image
Other Links
 
 
XB3UKF25 - Other
 
XB3UKF25 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 AWG/2.5 mm2
amperage rating
30A (IEC), 15A (UL)
Voltage Rating
IEC 250V, UL 300V
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
3 Level Feed-Thru TB 24-12awg
extra long description
ETN XB3UKF25 3 LEVEL FEED-THRU TB 2
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Description
TRIPLE 3 LEVEL FEED-THRU TB 24-12AWG
Long Description
Eaton XB IEC terminal block, Screw connection triple level sensor/actuator, IEC 30 A, UL 15 A, Gray, #14 AWG/2.5 mm2 max wire, IEC 250 V, UL 300 V, IEC #24-12 AWG, UL #30-14 AWG wire range
Additional Information
dimensions
2.8000 IN X 0.2500 IN X 2.1000 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
XB3UKF25
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Terminal Block
Packaging
Weight per each
0.04
Carton
50
Uses, Certifications, and Standards
Application
Other
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of XB3UKF25.
Jump To:

Similar Items

Similar items are close alternatives to XB3UKF25, though they may not be 100% alike.

DLD 2.5 DB, Beige Wemid Terminals
  • Our Part #: 1784180000
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Weidmuller, Inc.
  • Find: Similar Items
  • Pkg Sizes: 50 ($230.00) ·
1784180000 - Weidmuller, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.60

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat