TMRP5102 - 3-Function Time Delay Relay SPDT 12A 12-240V

Eaton

  • $408.59 (Each)
  • $408.59 (Each)

Availability: In Stock Locally
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
TMRP5102
Manufacturer
Eaton
Manufacturer's Part Number
TMRP5102
Description
3-Function Time Delay Relay SPDT 12A 12-240V
Timing Relay, 3 Timer Functions, 12 A, DPDT Contact Configuration, 8 Pins, 12 to 240 V Ac/DC, 0.1 Sec to 9990 H Time Delay, (90%) Silver;(10%) Nickel Contact Material, 3.46 In Overall Length, 1.88 In Overall Width, 1.88 In Overall Height, 0.3 LB
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Timing Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
Timers
UNSPSC
N/A
UPC/GTIN
786685215372 / 00786685215372
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$408.59 (Each)
Resources
Images
 
 
TMRP5102 - Small Image
 
TMRP5102 - Large Image
 
TMRP5102 - Large Image
 
TMRP5102 - Large Image
 
TMRP5102 - Large Image
Specifications Sheets
 
 
TMRP5102 - Specification Sheet
Attachments
 
 
TMRP5102 - Specification Sheet
Other Links
 
 
TMRP5102 - Other
 
TMRP5102 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
12 A
Voltage Rating
12 to 240 V ac/dc
Material, Color, and Finish
Contact Material
(90%) Silver;(10%) Nickel
Dimensions and Weight
Overall Length
3.46 in
Descriptions
Description
3-FUNCTION TIME DELAY RELAY SPDT 12A 12-240V
Product Type
Timing Relay
Long Description
Timing Relay, 3 Timer Functions, 12 A, DPDT Contact Configuration, 8 Pins, 12 to 240 V ac/dc, 0.1 sec to 9990 h Time Delay, (90%) Silver;(10%) Nickel Contact Material, 3.46 in Overall Length, 1.88 in Overall Width, 1.88 in Overall Height, 0.3 lb
Short Description
Timing Relay, 12 A, DPDT, 3 Function
Features
Universal TR series, TMRP, TMR and E5-248 timing relays combine flexibility with ease of use and installation, while compact designs save panel space. With multiple mount options, models, a wide range of input voltage, timing range and functionality, there are versatile timing relays to meet any timing requirements.
extra long description
ETN TMRP5102 3-function TD rl, SPDT
Additional Information
Number of Timer Functions
3
Time Delay
0.1 sec to 9990 h
Overall Width
1.88 in
Overall Height
1.88 in
Standards Met
UL Listed;RoHS Compliant;CE Marked
Contact Rating
12A
dimensions
3.4600 IN X 1.8800 IN X 1.8800 IN
Contact Configuration
DPDT
Number of Pins
8
Manufacturer Information
Manufacturers Part Number
TMRP5102
Brand
Eaton Corp
GTIN
00786685215372
UPC
786685215372
Taxonomies, Classifications, and Categories
Category Description
TIMERS
Type
Timing relay
Packaging
Weight
0.3 lb
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TMRP5102.
Jump To:

Similar Items

Similar items are close alternatives to TMRP5102, though they may not be 100% alike.

DPDT 8 Pin Plug In Drive
  • Our Part #: 88867215
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: SYR
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($67.34) ·
88867215 - Bei Sensors & Systems

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$67.34

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat