S811+R10N3S - Soft Starter 110MM 105A W/ Opt Inside The Delta

Eaton

  • $7445.19 (Each)
  • $7,445.19 (Each)
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
S811+R10N3S
Manufacturer
Eaton
Manufacturer's Part Number
S811+R10N3S
Description
Soft Starter 110MM 105A W/ Opt Inside The Delta
Eaton S811+ Soft Starter, 1000 A, R-Frame, Three-Pole, 24 V Power, 200-600 V Operating Voltage, 47-63 HZ, 1-2 Conductors, #22-14 Awg Wire, 120 VDC, 240 Vac, Modbus Rtu, Nema 0, LCD Display, -30°C to -50°C
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Soft Start Controllers & Start Mark as Incorrect
Suggest a New Category
Classification
Drives
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685558936 / 00786685558936
Weight per unit
12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7,445.19 (Each)
Resources
Images
 
 
S811+R10N3S - Video
 
S811+R10N3S - Small Image
 
S811+R10N3S - Large Image
 
S811+R10N3S - Large Image
Attachments
 
 
S811+R10N3S - Specification Sheet
Tech Bulletins
 
 
S811+R10N3S - Tech Bulletin
Other Links
 
 
S811+R10N3S - Other
 
S811+R10N3S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Dimensions and Weight
Width
4.38
Depth
6.64
Height
7.92
Size
NEMA 0
Descriptions
Description
SOFT STARTER 110MM 105A W/ OPT INSIDE THE DELTA
Features
Advanced intelligence. Compact footprint. The S811+/S801+line ofintelligenttechnologiessoftstarters is designed to be the smallest, most compact soft starter in the market today. With this small size, it can easily fit in place of existing soft starter designs, wye-delta starters or across-the-line NEMA and IEC starters. This feature allows easy retrofits of existing motor control centers or enclosures and saves the expense of replacing existing structures or adding a new one to house a soft starter.
Product Type
RVSS 110MM 105A W/Opt Inside The Delta
extra long description
ETN S811+R10N3S RVSS 110MM 105A W/O
Long Description
Eaton S811+ soft starter, 1000 A, R-frame, Three-pole, 24 V power, 200-600 V operating voltage, 47-63 Hz, 1-2 conductors, #22-14 AWG wire, 120 Vdc, 240 Vac, Modbus RTU, NEMA 0, LCD display, -30°C to -50°C
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
S811+R10N3S
GTIN
00786685558936
UPC
786685558936
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Packaging
Weight per each
12
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,EN 60947-4-2,CSA Certified for Elevator Duty,CSA file No. 3211-06,UL Recognized,IEC 60947-4-2,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat