MST01 - MS T01 MTR Sent A

Eaton

  • $249.33 (Each)
  • $249.33 (Each)
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
MST01
Manufacturer
Eaton
Manufacturer's Part Number
MST01
Description
MS T01 MTR Sent A
Eaton Nema Starter, Space SVG Reversing Starter, Ground Fault, 1NO Contacts, 208V Coil, Nema Size 0, 0.35-1.65 A
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Manual Starters Mark as Incorrect
Suggest a New Category
Classification
Meter Socket & Metering Accessories
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786678201238 / 00786678201238
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$249.33 (Each)
Resources
Images
 
 
MST01 - Small Image
 
MST01 - Large Image
 
MST01 - Large Image
 
MST01 - Large Image
Attachments
 
 
MST01 - Specification Sheet
Other Links
 
 
MST01 - Other
 
MST01 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120/240 Vac, 277 Vac at 1 hp, 120/240 Vac, 32 Vdc at 0.25 hp
Dimensions and Weight
Width
1.77
Depth
5.5
Height
6.3
Size
NEMA size 0
Descriptions
Description
MS T01 MTR SENT A
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor. These adjustable bimetallic ambient compensated contactors are designed for use with CE or CN non-reversing and reversing contactors.
Long Description
Eaton NEMA starter, Space SVG reversing starter, Ground fault, 1NO contacts, 208V Coil, Nema Size 0, 0.35-1.65 A
Product Type
Open 1P MS Starter
extra long description
ETN MST01 OPEN 1P MS STARTER
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
MST01
GTIN
00786678201238
UPC
786678201238
Packaging
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MST01.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of MST01.

Eaton Nema Starter, Space SVG Reversing Starter, Ground Fault, 1NO Contacts, 208...
  • Our Part #: MST01
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MST01
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($249.33) ·
MST01 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$249.33

Each

QTY:
Each
Add
Cross Referenced

These items are similar to MST01 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RL11U Eaton Crouse-Hinds n/a
9101H72 Eaton n/a
MST01 Eaton 00786678201238
4003T01 FEDERAL PACIFIC n/a
CR101Y GENERAL ELECTRIC 00783166268186
C10T1 GOULD n/a
1H392 WW GRAINGER n/a
5X269 WW GRAINGER n/a
600TOX4 Rockwell Automation n/a
2510AO1 Schneider Electric n/a
2510FO1 Schneider Electric 00785901554134
6002RL11U Osram Sylvania n/a

* All prices subject to change.

Begin Live Chat