MMX32AA7D0N00 - Mmax 3P 230V In/3P 230V Out 7.0A 2.0HP FS2 W/O Emc

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MMX32AA7D0N00
Manufacturer
Eaton
Manufacturer's Part Number
MMX32AA7D0N0-0
Description
Mmax 3P 230V In/3P 230V Out 7.0A 2.0HP FS2 W/O Emc
Eaton M-Max Series Sensorless Vector Adjustable Frequency Drive, Three-Phase In, Three-Phase Out, 7.0A, 2.0HP, 230V Input and Output Voltage, FS2, W/O Emc
Slang Terms

Suggest a New Term
Categories
Drives & Accessories - Ac Drives Mark as Incorrect
Suggest a New Category
Classification
Drives
UNSPSC
32101625 - Motor drive or control integrated circuits
UPC/GTIN
786685268750 / 00786685268750
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
MMX32AA7D0N00 - Small Image
 
MMX32AA7D0N00 - Large Image
 
MMX32AA7D0N00 - Small Image
 
MMX32AA7D0N00 - Large Image
 
MMX32AA7D0N00 - Large Image
 
MMX32AA7D0N00 - Large Image
Attachments
 
 
MMX32AA7D0N00 - Specification Sheet
Brochures
 
 
MMX32AA7D0N00 - Brochure
Tech Bulletins
 
 
MMX32AA7D0N00 - Tech Bulletin
Other Links
 
 
MMX32AA7D0N00 - Other
 
MMX32AA7D0N00 - Other
 
MMX32AA7D0N00 - Other
 
MMX32AA7D0N00 - Other
 
MMX32AA7D0N00 - Other
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
Demand more simplicity. The M-Max series of variable frequency drive is a compact system with a broad power range. Factor in the conformal board coating, unique mounting characteristics, simple programming, and its 50°C Rating and the M-Max is perfectly suited for machinery applications in many industries including material handling, HVAC, pumping and more.
Description
MMAX 3P 230V IN/3P 230V OUT 7.0A 2.0HP FS2 W/O EMC
Product Type
MMX 3P 230V/230V, 7.0A, 2.0HP, FS2, W/O Emc
extra long description
ETN MMX32AA7D0N0-0 MMX 3P 230V/230V
Long Description
Eaton M-Max Series sensorless vector adjustable frequency drive, Three-phase in, three-phase out, 7.0A, 2.0HP, 230V input and output voltage, FS2, W/O EMC
Additional Information
dimensions
5.5000 IN X 3.0000 IN X 4.5000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
MMX32AA7D0N0-0
GTIN
00786685268750
UPC
786685268750
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Sensorless vector adjustable frequency drive
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
C-Tick Compliant,CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MMX32AA7D0N00.
Jump To:

Similar Items

Similar items are close alternatives to MMX32AA7D0N00, though they may not be 100% alike.

00786685858807|0786685|786685858807|78668585880|85880|DC1 327D0NN A20N|DC1327D0N...
  • Our Part #: DC1327D0NNA20N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: DC1-327D0NN-A20N
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,086.00) ·
DC1327D0NNA20N - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1,086.00

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat