M22XSTGB1 - Legend Plate Insert

Eaton

  • $5.79 (Each)
  • $5.79 (Each)
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
M22XSTGB1
Manufacturer
Eaton
Manufacturer's Part Number
M22-XST-GB1
Description
Legend Plate Insert
Eaton M22 Pushbutton Legend Plate Insert, M22 Modular Pushbutton Legend Plate Insert, 22.5 MM, Inscription: Start/ GB1, IP66, Nema 4X, 13
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Legend Plates Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685277301 / 00786685277301
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.79 (Each)
Resources
Images
 
 
M22XSTGB1 - Small Image
 
M22XSTGB1 - Large Image
Attachments
 
 
M22XSTGB1 - Specification Sheet
Tech Bulletins
 
 
M22XSTGB1 - Tech Bulletin
Other Links
 
 
M22XSTGB1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
0.01
Height
0.01
Width
0.01
Size
22.5 mm
Descriptions
Description
LEGEND PLATE INSERT
extra long description
ETN M22-XST-GB1 LEGEND PLATE INSERT
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Product Type
Legend Plate Insert
Long Description
Eaton M22 pushbutton legend plate insert, M22 Modular Pushbutton Legend Plate Insert, 22.5 mm, Inscription: START/ GB1, IP66, NEMA 4X, 13
Special Features
Insert
Additional Information
dimensions
0.0100 IN X 0.0100 IN X 0.0100 IN
Manufacturer Information
Manufacturers Part Number
M22-XST-GB1
Brand
Eaton
GTIN
00786685277301
UPC
786685277301
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Pushbutton accessory
Packaging
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
standard
Lloyd's Register Certified,CCC Marked,CSA Certified,CE Marked,GoST-R,Bureau Veritas
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat