M22SSTGB5 - Legend Plate Etched

Eaton

  • $6.65 (Each)
  • $6.65 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
M22SSTGB5
Manufacturer
Eaton
Manufacturer's Part Number
M22S-ST-GB5
Description
Legend Plate Etched
Eaton M22 Pushbutton Legend Plate, M22 Modular Pushbutton Legend Plate, Complete, 22.5 MM, Button: Black, Inscription: Off/ GB5, IP66, Nema 4X, 13
Slang Terms

Categories
PSH BTNS, Pilot LTS, Selectr S - Legend Plates
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685277332 / 00786685277332
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.65 (Each)
Resources
Images
 
 
M22SSTGB5 - Small Image
 
M22SSTGB5 - Large Image
Attachments
 
 
M22SSTGB5 - Specification Sheet
Other Links
 
 
M22SSTGB5 - Other
Dimensions and Weight
Size
22.5 mm
Descriptions
extra long description
ETN M22S-ST-GB5 LEGEND PLATE ETCHED
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Product Type
Legend Plate Etched
Description
LEGEND PLATE ETCHED
Special Features
Legend plate Holder with Insert
Long Description
Eaton M22 pushbutton legend plate, M22 Modular Pushbutton Legend Plate, Complete, 22.5 mm, Button: Black, Inscription: OFF/ GB5, IP66, NEMA 4X, 13
Additional Information
dimensions
X X 1.3800 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
M22S-ST-GB5
GTIN
00786685277332
UPC
786685277332
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Pushbutton accessory
Packaging
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
CCC Marked,Lloyd's Register Certified,CSA Certified,Bureau Veritas,CE Marked,GoST-R
You must have an account to view stock levels

* All prices subject to change.