M22LY - Ind LGHT Yel

Eaton

  • $10.60 (Each)
  • $10.60 (Each)
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
M22LY
Manufacturer
Eaton
Manufacturer's Part Number
M22-L-Y
Description
Ind LGHT Yel
Eaton M22 Modular Pushbutton, Indicating Light Operator, Flush, IP66, Nema 4X, 13, RK Resistance 470, 22.5 MM, Yellow, Illuminated, White, 100, 000 Hours Of Operation
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Pilot Light Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
39121534 - Indicator or pilot lights
UPC/GTIN
786685278650 / 00786685278650
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.60 (Each)
Resources
Tech Bulletins
 
 
M22LY - Tech Bulletin
Attachments
 
 
M22LY - Specification Sheet
Images
 
 
M22LY - Large Image
 
M22LY - Large Image
 
M22LY - Large Image
 
M22LY - Large Image
 
M22LY - Small Image
Other Links
 
 
M22LY - Other
 
M22LY - Other
 
M22LY - Other
 
M22LY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
22.5 mm
Descriptions
extra long description
ETN M22-L-Y IND LGHT YEL
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Product Type
Ind LGHT Yel
Description
IND LGHT YEL
Long Description
Eaton M22 modular pushbutton, Indicating Light Operator, Flush, IP66, NEMA 4X, 13, Rk resistance 470, 22.5 mm, Yellow, Illuminated, White, 100, 000 Hours of operation
Additional Information
dimensions
2.0000 IN X 2.0000 IN X 1.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
M22-L-Y
GTIN
00786685278650
UPC
786685278650
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Modular pushbutton
Packaging
Weight per each
0.03
Carton
1
Uses, Certifications, and Standards
standard
CCC Marked,Lloyd's Register Certified,CSA Certified,CE Marked,GoST-R,Bureau Veritas
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat