M22LG230G - Ind LGHT GRN 85-264vac

Eaton

  • $38.67 (Each)
  • $38.67 (Each)
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
M22LG230G
Manufacturer
Eaton
Manufacturer's Part Number
M22-L-G-230G
Description
Ind LGHT GRN 85-264vac
Eaton M22 Modular Pushbutton, Green Indicating Light, Flush, IP67, IP69K, Nema 4X, 13, Illuminated, 100, 000 Hours Of Operation, 85-264 Vac/DC
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Pilot Light Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
39121544 - Indicator light parts or accessories
UPC/GTIN
786685278568 / 00786685278568
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.67 (Each)
Resources
Images
 
 
M22LG230G - Large Image
 
M22LG230G - Large Image
 
M22LG230G - Large Image
 
M22LG230G - Large Image
Other Links
 
 
M22LG230G - Other
 
M22LG230G - Other
 
M22LG230G - Other
 
M22LG230G - Other
 
M22LG230G - Other
Attachments
 
 
M22LG230G - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
85-264 Vac/dc
Material, Color, and Finish
Lens Color
GREEN
Descriptions
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Product Type
Ind LGHT GRN 85-264vac
Description
IND LGHT GRN 85-264VAC
Long Description
Eaton M22 modular pushbutton, Green Indicating Light, Flush, IP67, IP69K, NEMA 4X, 13, Illuminated, 100, 000 Hours of operation, 85-264 Vac/dc
extra long description
ETN M22-L-G-230G IND LGHT GRN 85-26
Additional Information
dimensions
2.0000 IN X 2.0000 IN X 1.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
M22-L-G-230G
GTIN
00786685278568
UPC
786685278568
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Modular pushbutton
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Safety and Security Systems
standard
Lloyd's Register Certified,CSA Certified,CCC Marked,RoHS Compliant,CE Marked,GoST-R,Bureau Veritas
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat