M22LG - Ind LGHT GRN

Eaton

  • $10.79 (Each)
  • $10.79 (Each)
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
M22LG
Manufacturer
Eaton
Manufacturer's Part Number
M22-L-G
Description
Ind LGHT GRN
Eaton M22 Modular Pushbutton, Indicating Light Operator, Flush, IP66, Nema 4X, 13, RK Resistance 4.7, Illuminated, Green, 100, 000 Hours Of Operation
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Pilot Light Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
39121534 - Indicator or pilot lights
UPC/GTIN
786685278551 / 00786685278551
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.79 (Each)
Resources
Tech Bulletins
 
 
M22LG - Tech Bulletin
Attachments
 
 
M22LG - Specification Sheet
Images
 
 
M22LG - Small Image
 
M22LG - Large Image
 
M22LG - Large Image
 
M22LG - Large Image
 
M22LG - Large Image
Other Links
 
 
M22LG - Other
 
M22LG - Other
 
M22LG - Other
 
M22LG - Other
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
22.5 mm
Descriptions
Description
IND LGHT GRN
extra long description
ETN M22-L-G IND LGHT GRN
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Product Type
Ind LGHT GRN
Long Description
Eaton M22 modular pushbutton, Indicating Light Operator, Flush, IP66, NEMA 4X, 13, Rk resistance 4.7, Illuminated, Green, 100, 000 Hours of operation
Additional Information
dimensions
2.0000 IN X 2.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
M22-L-G
Brand
Eaton
GTIN
00786685278551
UPC
786685278551
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Modular pushbutton
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
Lloyd's Register Certified,CSA Certified,CCC Marked,GoST-R,CE Marked,Bureau Veritas
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat