FAZC61NASP - Faz-Na Ul 489 MCB 1P 6A C Curve Single PKG

Eaton

  • $134.80 (Each)
  • $134.80 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
FAZC61NASP
Manufacturer
Eaton
Manufacturer's Part Number
FAZ-C6/1-NA-SP
Description
Faz-Na Ul 489 MCB 1P 6A C Curve Single PKG
Miniature BKR 1P 6A C Curve SCR TRML
Slang Terms

Categories
Din Rail Mount Circuit Breaker - 1 Pole Din Rail Mount Circuit
Classification
Molded Case Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/EAN/GTIN
015081636307 / 4015081636303 / 04015081636303
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$134.80 (Each)
Resources
Images
 
 
FAZC61NASP - Small Image
 
FAZC61NASP - Large Image
Installation Sheets
 
 
FAZC61NASP - Installation Sheet
Attachments
 
 
FAZC61NASP - Specification Sheet
Features
Poles
1
Interrupting Rating
10 Kiloamp at 277 Volt AC (UL, CSA), 10 Kiloamp at 48 Volt DC (UL, CSA)
Voltage Rating
277 Volt AC at 50/60 Hertz, 48 Volt DC (UL/CSA)
Current Rating
6 Amp
Terminal Type
Screw
Dimensions and Weight
Size
0.7 Inch Width x 3.15 Inch Height
Descriptions
Product Type
Din Rail Miniature Circuit Breaker
Long Description
DIN RAIL MINIATURE CIRCUIT BREAKER, CURRENT LIMITING, THERMAL MAGNETIC TYPE; 0.7 INCH WIDTH X 3.15 INCH HEIGHT SIZE; UL 489, CSA C22.2, CCC APPROVAL; 277 VOLT AC AT 50/60 HERTZ, 48 VOLT DC (UL/CSA) VOLTAGE RATING; DIN RAIL MOUNTING
extra long description
CURRENT LIMITING, THERMAL MAGNETIC TYPE; 0.7 INCH WIDTH X 3.15 INCH HEIGHT SIZE; UL 489, CSA C22.2, CCC APPROVAL; 277 VOLT AC 50/60 HERTZ, 48 VOLT DC (UL/CSA) VOLTAGE RATING; DIN RAIL MOUNTING; 10 KILOAMP AT 277 VOLT AC (UL, CSA), 10 KILOAMP AT 48 VOLT DC (UL, CSA) INTERRUPTING RATING; 6 AMP CURRENT RATING; 1 POLE(S); SCREW TERMINAL TYPE; 5 TO 10 X RATED CURRENT TRIP SETTING; APPLICABLE STANDARD ROHS, VDE, ABS, IEC 60947-2; FAZ-NA MODEL
Commodity Description
1 POLE DIN RAIL MOUNT CIRCUIT BREAKERS
Additional Information
RoHS/VDE/ABS Compliant; Applicable Standard IEC 60947-2
Description
FAZ-NA UL 489 MCB 1P 6A C CURVE SINGLE PKG
Additional Information
Trip Setting
5 to 10 x Rated Current
Manufacturer Information
Brand
Eaton
Model
FAZ
Manufacturers Part Number
FAZ-C6/1-NA-SP
GTIN
04015081636303
UPC
015081636307
Taxonomies, Classifications, and Categories
Type
CURRENT LIMITING, THERMAL MAGNETIC
Category Description
MOLDED CASE BREAKERS
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Mounting
DIN RAIL
Approval
UL 489, CSA C22.2, CCC
You must have an account to view stock levels

* All prices subject to change.