EMS39 - 600V Mov Transient Protector 65, 110, 200 & 290MM

Eaton

  • $443.27 (Each)
  • $443.27 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
EMS39
Manufacturer
Eaton
Manufacturer's Part Number
EMS39
Description
600V Mov Transient Protector 65, 110, 200 & 290MM
Eaton Surge Suppressor, Metal Oxide Varistor, 600V, Used With 200 MM and 290 MM Starters
Slang Terms

Categories
Motor Control Accessories - Starter Accessories
Classification
Controllers
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782114665565 / 00782114665565
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$443.27 (Each)
Resources
Images
 
 
EMS39 - Video
 
EMS39 - Small Image
 
EMS39 - Large Image
 
EMS39 - Large Image
 
EMS39 - Large Image
Attachments
 
 
EMS39 - Specification Sheet
Other Links
 
 
EMS39 - Other
 
EMS39 - Other
 
EMS39 - Other
 
EMS39 - Other
Features
Voltage Rating
600 V
Dimensions and Weight
Height
4.25
Width
4.5
Depth
7.75
Descriptions
Description
600V MOV TRANSIENT PROTECTOR 65,110,200 & 290MM
Product Type
600V Mov 65, 110, 200&290MM
extra long description
ETN EMS39 600V MOV 65,110,200&290MM
Features
Advanced intelligence. Compact footprint. The S811+/S801+line ofintelligenttechnologiessoftstarters is designed to be the smallest, most compact soft starter in the market today. With this small size, it can easily fit in place of existing soft starter designs, wye-delta starters or across-the-line NEMA and IEC starters. This feature allows easy retrofits of existing motor control centers or enclosures and saves the expense of replacing existing structures or adding a new one to house a soft starter.
Long Description
Eaton Surge suppressor, Metal oxide varistor, 600V, Used with 200 mm and 290 mm starters
Special Features
Metal Oxide Varistor
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
EMS39
GTIN
00782114665565
UPC
782114665565
Taxonomies, Classifications, and Categories
Category Description
CONTROLLERS
Packaging
Weight per each
0.75
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
You must have an account to view stock levels

* All prices subject to change.