EMR3MP02A0BB11 - Emr-3MP0 4I/4O 1AO Modbus/DNP3 RS485

Eaton

  • $5665.97 (Each)
  • $5,665.97 (Each)
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
EMR3MP02A0BB11
Manufacturer
Eaton
Manufacturer's Part Number
EMR-3MP0-2A0BB1-1
Description
Emr-3MP0 4I/4O 1AO Modbus/DNP3 RS485
Eaton Motor Relay, Emr-3MP0-2, Current Only Motor Relay, 4I, 4O, 1AO , Irig-B, 5/1A PH and GND, Modbus Rtu or DNP3 Rtu Over RS485, Conf Coat, Projection Mount
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Monitoring Relays & Accy. Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Material
UNSPSC
N/A
UPC/GTIN
786689239442 / 00786689239442
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5,665.97 (Each)
Resources
Images
 
 
EMR3MP02A0BB11 - Small Image
 
EMR3MP02A0BB11 - Large Image
 
EMR3MP02A0BB11 - Large Image
 
EMR3MP02A0BB11 - Large Image
 
EMR3MP02A0BB11 - Video
Attachments
 
 
EMR3MP02A0BB11 - Specification Sheet
Other Links
 
 
EMR3MP02A0BB11 - Other
 
EMR3MP02A0BB11 - Other
 
EMR3MP02A0BB11 - Other
 
EMR3MP02A0BB11 - Other
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
Eaton motor relay, EMR-3MP0-2, current only motor relay, 4I, 4O, 1AO , IRIG-B, 5/1A PH and GND, Modbus RTU or DNP3 RTU over RS485, Conf coat, Projection mount
Description
EMR-3MP0 4I/4O 1AO MODBUS/DNP3 RS485
Product Type
Emr-3MP0, 4I/4O, 1AO, Modbus/DNP3
extra long description
ETN EMR-3MP0-2A0BB1-1 EMR-3MP0, 4I/
Features
Eaton’s Motor Relays (EMR3MP0, EMR3000, EMR4000 and EMR5000) provide unparalleled motor protection. These relays are most commonly applied to medium-voltage or larger motors. Users appreciate the multiple protection functions, which include zone-selective interlocking and programmable logic control. EMR’s integral test function reduces maintenance time and expense, while the self-diagnostics and reporting increase uptime and simplifies troubleshooting.
Additional Information
dimensions
8.0600 IN X 6.8200 IN X 8.6200 IN
media
Yes
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
EMR-3MP0-2A0BB1-1
GTIN
00786689239442
UPC
786689239442
Taxonomies, Classifications, and Categories
Type
Motor relay
Packaging
Weight per each
10
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
Projection
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EMR3MP02A0BB11.
Jump To:

Similar Items

Similar items are close alternatives to EMR3MP02A0BB11, though they may not be 100% alike.

Eaton, Mprelay, MP-3000, Motor Protection Relay, RS-232, Fixed Case, 5A, Motor, ...
  • Our Part #: MP3010
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: MP3010
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($4,683.00) ·
MP3010 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$4,683.00

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat