ECS98V2CAHC1P7S3 - Combo BRKR 150A 99A Nema 3R S611 480vac

Eaton

  • $11912.92 (Each)
  • $11,912.92 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ECS98V2CAHC1P7S3
Manufacturer
Eaton
Manufacturer's Part Number
ECS98V2CAH-C1P7S3
Description
Combo BRKR 150A 99A Nema 3R S611 480vac
Eaton S611 Soft Starter, Combination Reduced Voltage, Circuit Breaker, Standard Size CPT, 110V/50 HZ, 120V/60 HZ Secondary With Fuses, Nema 3R Enclosure, Start/Stop, Hand-Off-Auto Selector Switch, 150A Breaker, 99A, 460V
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Soft Start Controllers & Start Mark as Incorrect
Suggest a New Category
Classification
Soft Start Controllers & Starters
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685620695 / 00786685620695
Weight per unit
200 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11,912.92 (Each)
Resources
Tech Bulletins
 
 
ECS98V2CAHC1P7S3 - Tech Bulletin
Other Links
 
 
ECS98V2CAHC1P7S3 - Other
 
ECS98V2CAHC1P7S3 - Other
 
ECS98V2CAHC1P7S3 - Other
 
ECS98V2CAHC1P7S3 - Other
 
ECS98V2CAHC1P7S3 - Other
 
ECS98V2CAHC1P7S3 - Other
 
ECS98V2CAHC1P7S3 - Other
Brochures
 
 
ECS98V2CAHC1P7S3 - Brochure
Attachments
 
 
ECS98V2CAHC1P7S3 - Specification Sheet
Images
 
 
ECS98V2CAHC1P7S3 - Video
 
ECS98V2CAHC1P7S3 - Large Image
 
ECS98V2CAHC1P7S3 - Large Image
 
ECS98V2CAHC1P7S3 - Large Image
 
ECS98V2CAHC1P7S3 - Large Image
 
ECS98V2CAHC1P7S3 - Large Image
 
ECS98V2CAHC1P7S3 - Small Image
 
ECS98V2CAHC1P7S3 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
460 V
Dimensions and Weight
Width
29.5
Depth
35
Height
8.75
Size
99A max RVSS
Descriptions
Description
COMBO BRKR 150A 99A NEMA 3R S611 480VAC
Features
The Eaton S611 is an innovative, economical soft starter combining advanced functionality, unsurpassed configuration flexibility, and an extremely comprehensive user interface. It is available in both open and enclosed control configurations to meet the needs of the commercial construction and OEM segment.
Product Type
Eaton S611 Soft Starter
extra long description
ETN ECS98V2CAH-C1P7S3 Eaton S611 so
Long Description
Eaton S611 soft starter, Combination reduced voltage, circuit breaker, Standard size CPT, 110V/50 Hz, 120V/60 Hz secondary with fuses, NEMA 3R enclosure, START/STOP, HAND-OFF-AUTO selector switch, 150A breaker, 99A, 460V
Special Features
Standard size control power transformer
Additional Information
media
Yes
Coil Voltage
120V/60 Hz
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ECS98V2CAH-C1P7S3
GTIN
00786685620695
UPC
786685620695
Availability
Status
Inactive
Packaging
Weight per each
200
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL Listed,cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat