ECN1641CAJ - FS Combo FVNR SZ 4-ENCL1 480 100A/600 R

Eaton

  • $10354.17 (Each)
  • $10,354.17 (Each)
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
ECN1641CAJ
Manufacturer
Eaton
Manufacturer's Part Number
ECN1641CAJ
Description
FS Combo FVNR SZ 4-ENCL1 480 100A/600 R
Eaton Freedom Nema Enclosed Control , 220V/50 HZ-240V/60 HZ , Nema 1 , Combination Non-Reversing Starter—Circuit Breaker , Hand/Off/Auto Selector Switch , Three-Phase
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Enclosed
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782114040195 / 00782114040195
Weight per unit
90 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10,354.17 (Each)
Resources
Other Links
 
 
ECN1641CAJ - Other
Brochures
 
 
ECN1641CAJ - Brochure
Attachments
 
 
ECN1641CAJ - Specification Sheet
Images
 
 
ECN1641CAJ - Large Image
 
ECN1641CAJ - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
20.5
Height
30.5
Depth
8.44
Size
NEMA size 4
Descriptions
Product Type
FS Combo FVNR SZ 4-ENCL1 480 100A/600 R
extra long description
ETN ECN1641CAJ FS COMBO FVNR SZ 4-E
Description
FS COMBO FVNR SZ 4-ENCL1 480 100A/600 R
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Long Description
Eaton Freedom NEMA enclosed control , 220V/50 Hz-240V/60 Hz , NEMA 1 , Combination non-reversing starter—circuit breaker , HAND/OFF/AUTO selector switch , Three-phase
Additional Information
Coil Voltage
440V/50 Hz-460V/60 Hz
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
ECN1641CAJ
GTIN
00782114040195
UPC
782114040195
Taxonomies, Classifications, and Categories
Category Description
ENCLOSED
Packaging
Weight per each
90
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
standard
UL Listed file E1491,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat