E57LBL12A2EA - 12MM STD Ind Prox 2W Ac Micro Conn

Eaton

  • $454.61 (Each)
  • $454.61 (Each)
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
E57LBL12A2EA
Manufacturer
Eaton
Manufacturer's Part Number
E57LBL12A2EA
Description
12MM STD Ind Prox 2W Ac Micro Conn
E57 Premium+ Series Tubular Inductive Proximity Sensor, 0.47 Dia, Straight, Sensor Distance: 4 MM, 250 Ma Max Ac, 2 - Wire Ac, NC, 250 Ma At 250VAC, 3 Pin Dual Key Micro Connector, 20-250 Vac Input, < 3% Accuracy, None, Un-Shielded
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Inductive Proximity Sensor Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
N/A
UPC/GTIN
782113743189 / 00782113743189
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$454.61 (Each)
Resources
Images
 
 
E57LBL12A2EA - Small Image
 
E57LBL12A2EA - Large Image
 
E57LBL12A2EA - Video
Attachments
 
 
E57LBL12A2EA - Specification Sheet
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
E57G general purpose sensors are a cost-effective solution that is optimised to include only those functions that are necessary for basic, reliable sensing without lacking the performance or features you expect in an Eaton product. These sensors include various diameter options designed to fit a variety of applications.
Product Type
12MM STD Ind Prox 2W Ac Micro Conn
Description
12MM STD IND PROX 2W AC MICRO CONN
extra long description
ETN E57LBL12A2EA 12MM STD IND PROX
Long Description
E57 Premium+ Series Tubular Inductive Proximity Sensor, 0.47 dia, Straight, Sensor distance: 4 mm, 250 mA max AC, 2 - Wire AC, NC, 250 mA at 250Vac, 3 Pin Dual Key Micro Connector, 20-250 Vac input, < 3% accuracy, None, Un-shielded
Additional Information
media
Yes
dimensions
0.4700 IN X 0.4700 IN X 3.0600 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E57LBL12A2EA
GTIN
00782113743189
UPC
782113743189
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Type
Inductive Proximity Sensor
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Stationary Mach Equip In Factory - Other Stationary Machinery and Equipment - In Factory
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat