E50KL377 - E50 Operating Lever

Eaton

  • $69.40 (Each)
  • $69.40 (Each)
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
E50KL377
Manufacturer
Eaton
Manufacturer's Part Number
E50KL377
Description
E50 Operating Lever
E50 Nema Limit Switch, Lever, Rotary Lever, 1.5 Inch Len, Stainless Steel, Nylatron Roller 0.75 Inch Diameter 1.00 Inch Width, 14-250F(-10-121C), Stainless Steel, Nylatron, Ul, Csa, Ce
Slang Terms

Suggest a New Term
Categories
Limit Switches - Limit Switch Arms, Actuators & Mark as Incorrect
Suggest a New Category
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113297873 / 00782113297873
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.40 (Each)
Resources
Images
 
 
E50KL377 - Small Image
 
E50KL377 - Large Image
 
E50KL377 - Large Image
Attachments
 
 
E50KL377 - Specification Sheet
Other Links
 
 
E50KL377 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Standard roller
Descriptions
Description
E50 OPERATING LEVER
Features
Eaton's E50 modular plug-in limit switches are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die -cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents and hydraulic fluids found in machine tool, automotive, wastewater treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S. and DIN standards for
Long Description
E50 NEMA Limit Switch,Lever,Rotary lever,1.5 inch len,Stainless steel,Nylatron roller 0.75 inch diameter 1.00 inch width,14-250F(-10-121C),Stainless Steel,Nylatron,UL,CSA,CE
Product Type
E50 LS Lever, SS, Nyl Roller, 1.5IN Length
extra long description
ETN E50KL377 E50 LS LEVER,SS,NYL RO
Additional Information
dimensions
2.2200 IN X 0.7500 IN X 1.3300 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E50KL377
GTIN
00782113297873
UPC
782113297873
Taxonomies, Classifications, and Categories
Category Description
LIMIT SWITCHES
Type
Heavy duty plug-in limit switch accessory
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,CE,UL Listed,RoHS Compliant,CE Marked
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of E50KL377.
Jump To:

Cross Referenced

These items are similar to E50KL377 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
E50KL377 Eaton 00782113297873
LSZ51F Honeywell 00784549311130
LSZ51J Honeywell 00784549309687
3SX03KL536 Siemens 00754554264080
7XJ7N Telemecanique 00785901285977

* All prices subject to change.

Begin Live Chat