E26BG1V4 - Lens & Diffuser Unit-Green Cylindrical Led 125va

Eaton

  • $273.60 (Each)
  • $273.60 (Each)
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
E26BG1V4
Manufacturer
Eaton
Manufacturer's Part Number
E26BG1V4
Description
Lens & Diffuser Unit-Green Cylindrical Led 125va
Eaton E26 Stacklight Module, Led Light Module, Standard, 120V, Cylindrical Led With Green Lens
Slang Terms

Suggest a New Term
Categories
Signalling & Security Equipmen - Bells, Horns, Sirens, BZZRS, S Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
39121534 - Indicator or pilot lights
UPC/GTIN
782114886007 / 00782114886007
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$273.60 (Each)
Resources
Attachments
 
 
E26BG1V4 - Specification Sheet
Images
 
 
E26BG1V4 - Large Image
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
120 V
Descriptions
Description
LENS & DIFFUSER UNIT-GREEN CYLINDRICAL LED 125VA
extra long description
ETN E26BG1V4 Eaton E26 stacklight m
Features
Eaton's E26 stacklight is a modular unit system that provides illuminated and audible status indication in all directions New Eaton stacklights are designed to improve control over key process and increase machine availability. The stacklights are engineered to keep you informed about material requirements, downtime and hazards.
Product Type
Eaton E26 Stacklight Module
Long Description
Eaton E26 stacklight module, LED Light Module, Standard, 120V, Cylindrical LED with green lens
Additional Information
dimensions
2.5600 IN X 2.5600 IN X 3.3100 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E26BG1V4
GTIN
00782114886007
UPC
782114886007
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
Stacklight module
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
IEC 6113-2,UL 508,CSA Std. C22.2 No. 142,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat