E22B11 - 1NO-1NC Contact Block

Eaton

  • $86.96 (Each)
  • $86.96 (Each)
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
E22B11
Manufacturer
Eaton
Manufacturer's Part Number
E22B11
Description
1NO-1NC Contact Block
Eaton E22 Pushbutton Contact Block, 22.5 MM, Non-Metallic Heavy-Duty, 1NO, 1NC
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Contact Blocks Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
782113699486 / 00782113699486
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.96 (Each)
Resources
Images
 
 
E22B11 - Small Image
 
E22B11 - Large Image
 
E22B11 - Large Image
 
E22B11 - Large Image
Attachments
 
 
E22B11 - Specification Sheet
Other Links
 
 
E22B11 - Other
 
E22B11 - Other
 
E22B11 - Other
Brochures
 
 
E22B11 - Brochure
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
1NO-1NC CONTACT BLOCK
Product Type
Contact Block 1NO/1NC
extra long description
ETN E22B11 CONTACT BLOCK 1NO/1NC
Features
Eaton’s 22.5 mm industrial heavy-duty pushbutton line offers a wide array of functional, smartly styled illuminated and non-illuminated pushbuttons, selector switches, push-pulls, action and twist-to- release operators. The complete line also includes transformer, full voltage, resistor, LED or neon light units.
Long Description
Eaton E22 pushbutton contact block, 22.5 mm, Non-metallic Heavy-Duty, 1NO, 1NC
Additional Information
dimensions
1.5000 IN X 1.5000 IN X 0.5000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E22B11
GTIN
00782113699486
UPC
782113699486
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Pushbutton accessory
Packaging
Weight per each
0.03
Carton
1
Uses, Certifications, and Standards
standard
Lloyd's Register Certified,IEC 947-5-1 MTTA,CSA Certified,UL 508,CE Marked
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat