DG132025FBC21C - DG1 230V FR2 N1 7.5HP 25A CT 10HP 31A VT W/ BC

Eaton

  • $1723.66 (Each)
  • $1,723.66 (Each)
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
DG132025FBC21C
Manufacturer
Eaton
Manufacturer's Part Number
DG1-32025FB-C21C
Description
DG1 230V FR2 N1 7.5HP 25A CT 10HP 31A VT W/ BC
Powerxl DG1 Af Drive, 5.5 KW 7.5 HP CT 3-Phase 50/60 HZ 25A Output IP21/Type 1 Enclosure FR2 LCD Display Internal Emc Filter &Amp; DC Choke Ethernet, RS-485, Bacnet MS/TP, Modbus TCP &Amp; Rtu Ports 2 Expansion Slots Brake Chopper
Slang Terms

Suggest a New Term
Categories
Drives & Accessories - Ac Drives Mark as Incorrect
Suggest a New Category
Classification
Drives
UNSPSC
39122001 - Inverter drive AC
UPC/GTIN
786685886077 / 00786685886077
Weight per unit
29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,723.66 (Each)
Resources
Images
 
 
DG132025FBC21C - Small Image
 
DG132025FBC21C - Large Image
 
DG132025FBC21C - Large Image
 
DG132025FBC21C - Large Image
 
DG132025FBC21C - Large Image
Attachments
 
 
DG132025FBC21C - Specification Sheet
Other Links
 
 
DG132025FBC21C - Other
 
DG132025FBC21C - Other
 
DG132025FBC21C - Other
 
DG132025FBC21C - Other
 
DG132025FBC21C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
15
Height
16
Depth
28
Descriptions
Description
DG1 230V FR2 N1 7.5HP 25A CT 10HP 31A VT W/ BC
Long Description
PowerXL DG1 AF Drive, 5.5 kW 7.5 Hp CT 3-phase 50/60 Hz 25A output IP21/type 1 enclosure FR2 LCD display Internal EMC filter & DC choke EtherNet, RS-485, BACnet MS/TP, Modbus TCP & RTU ports 2 expansion slots Brake chopper
Features
Demand more flexibility. Eaton's PowerXL DG1 general purpose, variable frequency drives are engineered for today’s demanding commercial and industrial applications. With an industry leading energy efficiency algorithm, high short-circuit current rating and robust design, the DG1 offers customers increased efficiency, safety and reliability.
Product Type
DG1, 230V FR2, N1, 7.5HP, 25A/10HP, 31A, BC
extra long description
ETN DG1-32025FB-C21C DG1,230V FR2,N
Special Features
Coated board
Additional Information
Input Voltage
400 V, 380-500 V(-15%, +10%)
keypad
Included
display
LCD graphical
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DG1-32025FB-C21C
GTIN
00786685886077
UPC
786685886077
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Variable Frequency Drive
Packaging
Weight per each
29
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Enclosure
IP21/type 1 enclosure
standard
UL Listed,EN ISO 13849-1,cUL Listed,IEC 61508,UL 508C,EN 62061,C-Tick Compliant,GoST-R,RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DG132025FBC21C.
Jump To:

Similar Items

Similar items are close alternatives to DG132025FBC21C, though they may not be 100% alike.

Eaton M-Max Series Sensorless Vector Adjustable Frequency Drive, Single-Phase I...
  • Our Part #: MMX12AA9D6N00
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: MMX12AA9D6N0-0
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($881.19) ·
MMX12AA9D6N00 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$881.19

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat