DC1349D5FBA6SCE1 - DC1 IP66 480V In/460V Out 5HP 9.5A Rfi Disconnect

Eaton

  • $1691.80 (Each)
  • $1,691.80 (Each)
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
DC1349D5FBA6SCE1
Manufacturer
Eaton
Manufacturer's Part Number
DC1-349D5FB-A6SCE1
Description
DC1 IP66 480V In/460V Out 5HP 9.5A Rfi Disconnect
DC1 IP66 480V In/460V Out 5HP, 9.5A, Rfi Disconnect Enh FW
Slang Terms

Suggest a New Term
Categories
Drives & Accessories - Ac Drives Mark as Incorrect
Suggest a New Category
Classification
Drives
UNSPSC
32101625 - Motor drive or control integrated circuits
UPC/GTIN
786687019749 / 00786687019749
Weight per unit
12.1999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,691.80 (Each)
Resources
Attachments
 
 
DC1349D5FBA6SCE1 - Specification Sheet
Images
 
 
DC1349D5FBA6SCE1 - Small Image
 
DC1349D5FBA6SCE1 - Large Image
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
The PowerXL DC1 compact variable frequency drive stands out with its small size and user-friendly interface. The DC1 was specifically developed for use in standard applications such as fans, pumps and conveyors. With the activation of additional parameters and functionalities, the DC1 can also cover demanding applications involving IE4 (Super Premium Efficiency) motors. Thanks to their quick and simple commissioning, the DC1 drives are ideally suited for serial production.
Description
DC1 IP66 480V IN/460V OUT 5HP 9.5A RFI DISCONNECT
Product Type
Eaton Powerxl DC1 Adjustable Frequency Drive
extra long description
ETN DC1-349D5FB-A6SCE1 Eaton PowerX
Long Description
DC1 IP66 480V IN/460V OUT 5HP, 9.5A, RFI DISCONNECT ENH FW
Additional Information
dimensions
10.2000 IN X 9.6000 IN X 15.3000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DC1-349D5FB-A6SCE1
GTIN
00786687019749
UPC
786687019749
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Adjustable frequency drive
Packaging
Weight per each
12.1999
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
EN 60529,UL Listed,EN 61800-5-1,EN 61800-3,cUL Certified,UkrSepro
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat