DC1345D8NBA20CE1 - DC1 IP20 480V In/460V Out 3HP 5.8A Enh FW

Eaton

  • $638.01 (Each)
  • $638.01 (Each)
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
DC1345D8NBA20CE1
Manufacturer
Eaton
Manufacturer's Part Number
DC1-345D8NB-A20CE1
Description
DC1 IP20 480V In/460V Out 3HP 5.8A Enh FW
Eaton Powerxl DC1 Series Adjustable Frequency Drives Low Voltage, IP20 480V In/460V Out 3HP, 5.8A Enh FW
Slang Terms

Suggest a New Term
Categories
Drives & Accessories - Ac Drives Mark as Incorrect
Suggest a New Category
Classification
Drives
UNSPSC
32101625 - Motor drive or control integrated circuits
UPC/GTIN
786687019459 / 00786687019459
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$638.01 (Each)
Resources
Images
 
 
DC1345D8NBA20CE1 - Small Image
 
DC1345D8NBA20CE1 - Large Image
Attachments
 
 
DC1345D8NBA20CE1 - Specification Sheet
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
The PowerXL DC1 compact variable frequency drive stands out with its small size and user-friendly interface. The DC1 was specifically developed for use in standard applications such as fans, pumps and conveyors. With the activation of additional parameters and functionalities, the DC1 can also cover demanding applications involving IE4 (Super Premium Efficiency) motors. Thanks to their quick and simple commissioning, the DC1 drives are ideally suited for serial production.
Description
DC1 IP20 480V IN/460V OUT 3HP 5.8A ENH FW
extra long description
ETN DC1-345D8NB-A20CE1 DC1 IP20 480
Long Description
Eaton PowerXL DC1 series Adjustable frequency drives low voltage, IP20 480V IN/460V OUT 3HP, 5.8A ENH FW
Product Type
DC1 IP20 480V 3HP, 5.8A Enh FW
Additional Information
dimensions
10.2500 IN X 5.5000 IN X 9.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DC1-345D8NB-A20CE1
GTIN
00786687019459
UPC
786687019459
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Adjustable frequency drive
Packaging
Weight per each
4
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
EN 61800-3,EN 61800-5-1,EN 60529,UkrSepro,cUL Certified,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat