D851NA - Alternating Relay SPDT 120vac

Eaton

  • $391.22 (Each)
  • $391.22 (Each)
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
D851NA
Manufacturer
Eaton
Manufacturer's Part Number
D851NA
Description
Alternating Relay SPDT 120vac
Eaton D85 Series Alternating Relay, 8 Pins, SPDT Contact Configuration, 120V Control Voltage, Less Than 3 Va Burden, 2 Indicator Leds Marked Load A and Load B. Optional Selector Switch Settings: Alternate, Lock Load A, Lock Load B.
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Monitoring Relays & Accy. Mark as Incorrect
Suggest a New Category
Classification
Timers
UNSPSC
N/A
UPC/GTIN
786685122502 / 00786685122502
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$391.22 (Each)
Resources
Images
 
 
D851NA - Small Image
 
D851NA - Large Image
 
D851NA - Large Image
 
D851NA - Large Image
 
D851NA - Large Image
Attachments
 
 
D851NA - Specification Sheet
Other Links
 
 
D851NA - Other
 
D851NA - Other
 
D851NA - Other
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
ETN D851NA Alternating Relay SPDT
Long Description
Eaton D85 Series Alternating Relay, 8 pins, SPDT contact configuration, 120V control voltage, less than 3 VA burden, 2 indicator LEDs marked LOAD A and LOAD B. Optional selector switch settings: ALTERNATE, LOCK LOAD A, LOCK LOAD B.
Features
he D85 series of alternating relays are used with one control switch per device and are available in standard 8-pin or 11-pin footprints, with either SPDT or DPDT output configurations with or without a three-position selector switch, which allows the unit to alternate the two loads as normal or lock the relay to one load or the other. By locking the alternating relay to one load, the other load can be removed for service without rewiring the first load for continuous operation.
Product Type
Alternating Relay SPDT 120vac
Description
ALTERNATING RELAY SPDT 120VAC
Additional Information
dimensions
3.1000 IN X 1.7000 IN X 2.4000 IN
Contact Configuration
SPDT
Manufacturer Information
Manufacturers Part Number
D851NA
Brand
Eaton
GTIN
00786685122502
UPC
786685122502
Taxonomies, Classifications, and Categories
Category Description
TIMERS
Type
Alternating relay
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed (when used with Eaton socket),cRUus,CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat