CN13SN022A - Space Savings Nema Size 5 Cont 120V Coil 2NO/2NC

Eaton

  • $6114.44 (Each)
  • $6,114.44 (Each)
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
CN13SN022A
Manufacturer
Eaton
Manufacturer's Part Number
CN13SN022A
Description
Space Savings Nema Size 5 Cont 120V Coil 2NO/2NC
Eaton Space-Saving Nema Contactor, Full Voltage Non-Reversing, Xtoe Electronic Overload Relay, Nema Size 5 Open Enclosure - 270 A, Horizontal Mounting, 2 Normally Open and 2 Normally Closed Auxiliary Contacts, 120/60 or 110/50 Coil Voltage
Slang Terms

Suggest a New Term
Categories
Contactors - Nema Contactors Mark as Incorrect
Suggest a New Category
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
786685545981 / 00786685545981
Weight per unit
20.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6,114.44 (Each)
Resources
Tech Bulletins
 
 
CN13SN022A - Tech Bulletin
Images
 
 
CN13SN022A - Large Image
 
CN13SN022A - Large Image
 
CN13SN022A - Large Image
Other Links
 
 
CN13SN022A - Other
 
CN13SN022A - Other
Attachments
 
 
CN13SN022A - Specification Sheet
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
5
Width
6.3
Height
7.09
Depth
8.19
Descriptions
Description
SPACE SAVINGS NEMA SIZE 5 CONT 120V COIL 2NO/2NC
Product Type
Spcsvnema SZ5 Cont, 120V Coil, 2NO/2NC
extra long description
ETN CN13SN022A SpcSvNEMA SZ5 CONT,
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor. These adjustable bimetallic ambient compensated contactors are designed for use with CE or CN non-reversing and reversing contactors. The
Long Description
Eaton Space-Saving NEMA Contactor, Full voltage non-reversing, XTOE electronic overload relay, NEMA Size 5 open enclosure - 270 A, Horizontal mounting, 2 normally open and 2 normally closed auxiliary contacts, 120/60 or 110/50 coil voltage
Additional Information
Coil Voltage
120/60 or 110/50
Contact Configuration
2 NO, 2 NC
dimensions
8.1900 IN X 6.3000 IN X 7.0900 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CN13SN022A
GTIN
00786685545981
UPC
786685545981
Taxonomies, Classifications, and Categories
Category Description
DP CONTACTORS
Type
Motor control contactor
Packaging
Weight per each
20.25
Carton
1
Uses, Certifications, and Standards
standard
ATEX,CSA,CE,UL Listed
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
NEMA Size
NEMA Size 5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat