CHWPS2040D - Water Pump Pressure Switch Diaphragm Actuated 20-4

Eaton

  • $49.68 (Each)
  • $49.68 (Each)
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
CHWPS2040D
Manufacturer
Eaton
Manufacturer's Part Number
CHWPS2040D
Description
Water Pump Pressure Switch Diaphragm Actuated 20-4
Water Pump Pressure Switch, 20 Psi Pressure Rating, 40 Psi Pressure Rating, 2.95 In Overall Width, 3.93 In Overall Depth, 4.13 In Overall Height, 0.95 LB
Slang Terms

Suggest a New Term
Categories
Pressure Controls - Pressure Switches Mark as Incorrect
Suggest a New Category
Classification
Proximity Switches and Cordsets
UNSPSC
39121101 - Load centers
UPC/GTIN
782116159208 / 00782116159208
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.68 (Each)
Resources
Images
 
 
CHWPS2040D - Small Image
 
CHWPS2040D - Large Image
 
CHWPS2040D - Large Image
Specifications Sheets
 
 
CHWPS2040D - Specification Sheet
Attachments
 
 
CHWPS2040D - Specification Sheet
Brochures
 
 
CHWPS2040D - Brochure
Other Links
 
 
CHWPS2040D - Other
 
CHWPS2040D - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
4.13
Width
2.95
Depth
3.93
Descriptions
Special Features
PS Diaphragm Actuated
Product Type
Water Pump Pressure Switch
Long Description
Water Pump Pressure Switch, 20 Psi Pressure Rating, 40 Psi Pressure Rating, 2.95 in Overall Width, 3.93 in Overall Depth, 4.13 in Overall Height, 0.95 lb
Short Description
Water Pump Pressure Switch, 20 Psi, 2.95 in
Description
WATER PUMP PRESSURE SWITCH DIAPHRAGM ACTUATED 20-4
Features
Eaton's main service modules are part of Gangable Metering, which consists of a main service module used in conjunction with meter stacks to make a custom metering lineup. Gangable metering is used in large condominiums, strip malls or other applications where more than six units are metered.
extra long description
ETN CHWPS2040D Water pmp press swth
Additional Information
Minimum Pressure Rating
20 Psi
Maximum Pressure Rating
40 Psi
Overall Width
2.95 in
Overall Depth
3.93 in
Overall Height
4.13 in
Standards Met
UL Listed;CSA Certified
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHWPS2040D
GTIN
00782116159208
UPC
782116159208
Taxonomies, Classifications, and Categories
Category Description
PROXIMITY SWITCHES AND CORDSETS
Type
Pressure switch
Packaging
Weight
0.95 lb
Weight per each
0.95
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 1
standard
CSA Certified,UL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CHWPS2040D.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of CHWPS2040D.

Eaton Pressure Switch, Water Pressure Switch, Nema 1, 20-40 Psi, Used With: Type...
  • Our Part #: CHWPS2040D
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHWPS2040D
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($49.68) ·
CHWPS2040D - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$49.68

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CHWPS2040D but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CHWPS2040D Eaton 00782116159208
69ES1Z2040 FURNAS n/a
5B415 WW GRAINGER n/a
9013FSG2J20 Schneider Electric 00785901559245
69WA4Z2040 Siemens n/a
15767A510 Water Ace n/a

* All prices subject to change.

Begin Live Chat