C440A1A005SF1 - C440 Ol 1-5A FRDM SZ 1 Standard

Eaton

  • $187.06 (Each)
  • $187.06 (Each)
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
C440A1A005SF1
Manufacturer
Eaton
Manufacturer's Part Number
C440A1A005SF1
Description
C440 Ol 1-5A FRDM SZ 1 Standard
Eaton C440 Electronic Overload Relay, C440 Electronic Overload Relay - Nema, Freedom Size 1, 45MM Frame, Selectable 10A, Class 10 , 20, 30, Overload 1-5A, Standard
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
786685411811 / 00786685411811
Weight per unit
0.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$187.06 (Each)
Resources
Images
 
 
C440A1A005SF1 - Small Image
 
C440A1A005SF1 - Large Image
Attachments
 
 
C440A1A005SF1 - Specification Sheet
Brochures
 
 
C440A1A005SF1 - Brochure
Other Links
 
 
C440A1A005SF1 - Other
 
C440A1A005SF1 - Other
 
C440A1A005SF1 - Other
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
Freedom Size 1
Descriptions
Description
C440 OL 1-5A FRDM SZ 1 STANDARD
Features
The C440/XTOEelectronicoverloadrelay delivers enhanced motor protection and communications capabilities in a single compact device, directly monitoring motor current in each phase. Thermal modeling is performed electronically with precision solid-state components.
Product Type
C440 Ol (1-5A) FRDM SZ 1 Standard
extra long description
ETN C440A1A005SF1 C440 OL (1-5A) FR
Long Description
Eaton C440 electronic overload relay, C440 Electronic Overload Relay - NEMA, Freedom Size 1, 45mm frame, Selectable 10A, Class 10 ,20, 30, Overload 1-5A, Standard
Special Features
Standard
Additional Information
Trip Type
Selectable 10 A, class 10 ,20, 30
dimensions
4.3200 IN X 1.8000 IN X 3.8000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C440A1A005SF1
GTIN
00786685411811
UPC
786685411811
Taxonomies, Classifications, and Categories
Type
Electronic overload relay
Packaging
Weight per each
0.87
Carton
1
Uses, Certifications, and Standards
standard
UL Listed,CSA Certified,CE Marked
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat