C371F6 - Operator Mechanism

Eaton

  • $560.07 (Each)
  • $560.07 (Each)
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
C371F6
Manufacturer
Eaton
Manufacturer's Part Number
C371F6
Description
Operator Mechanism
Type C371 Circuit Breaker Operator Mechanism, 250A or 400A Frame, Flange Mounted, 6.5-16.63 Variable Depth Mounting Range, HMCP and Series C-HJD, JD, JDB, JDC-Frame or DK, HKD, KD, KDB-Frame, For Nema 4-4X Enclosures, With 4-Inch Handle
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Powerdefense Breakers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782113629841 / 00782113629841
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$560.07 (Each)
Resources
Images
 
 
C371F6 - Small Image
 
C371F6 - Large Image
 
C371F6 - Large Image
 
C371F6 - Large Image
 
C371F6 - Video
Attachments
 
 
C371F6 - Specification Sheet
Brochures
 
 
C371F6 - Brochure
Other Links
 
 
C371F6 - Other
 
C371F6 - Other
 
C371F6 - Other
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
Operator Mechanism
Description
OPERATOR MECHANISM
extra long description
ETN C371F6 OPERATOR MECHANISM
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Long Description
Type C371 Circuit Breaker Operator Mechanism, 250A or 400A frame, Flange mounted, 6.5-16.63 variable depth mounting range, HMCP and Series C-HJD, JD, JDB, JDC-frame or DK, HKD, KD, KDB-frame, For NEMA 4-4X enclosures, With 4-inch handle
Additional Information
dimensions
16.8440 IN X 6.5630 IN X 5.0630 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
C371F6
GTIN
00782113629841
UPC
782113629841
Taxonomies, Classifications, and Categories
Type
Molded case circuit breaker accessory
Category Description
Powerdefense Breakers
Packaging
Weight per each
6
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,IEC/EN 60947-4-1,IEC Rated
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat