C306NN3 - Overload Relay

Eaton

  • $1010.05 (Each)
  • $1,010.05 (Each)
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
C306NN3
Manufacturer
Eaton
Manufacturer's Part Number
C306NN3
Description
Overload Relay
Eaton Freedom Nema Overload Relay, 100 - 149A, Three-Pole, Nema Size 4, IEC Size N , Panel Mounted Mounting
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
782113626567 / 00782113626567
Weight per unit
4.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,010.05 (Each)
Resources
Images
 
 
C306NN3 - Small Image
 
C306NN3 - Large Image
 
C306NN3 - Large Image
 
C306NN3 - Large Image
Attachments
 
 
C306NN3 - Specification Sheet
Other Links
 
 
C306NN3 - Other
 
C306NN3 - Other
 
C306NN3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Descriptions
Description
OVERLOAD RELAY
Product Type
Overload Relay
extra long description
ETN C306NN3 OVERLOAD RELAY
Long Description
Eaton Freedom NEMA overload relay, 100 - 149A, Three-pole, NEMA Size 4, IEC Size N , Panel Mounted mounting
Special Features
Heaters required
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Additional Information
dimensions
8.6000 IN X 5.3000 IN X 5.9000 IN
Trip Type
Thermal
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C306NN3
GTIN
00782113626567
UPC
782113626567
Taxonomies, Classifications, and Categories
Type
Overload relay
Packaging
Weight per each
4.3
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
Mounting
PANEL
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat