C25FNF260T - DP Cont 60A 2P Opn 24V

Eaton

  • $271.06 (Each)
  • $271.06 (Each)
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
C25FNF260T
Manufacturer
Eaton
Manufacturer's Part Number
C25FNF260T
Description
DP Cont 60A 2P Opn 24V
Eaton Definite Purpose Contactor, Mounting Plate, Quick, Quick Connect, 24 Vac, 50/60 HZ, Open With Metal Mounting Plate, 15-50A, Two- and Three-Pole, Contactor, Two-Pole, Individual PKG, F1, Box Lugs (Posidrive Setscrew), Non-Reversing
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
782113476124 / 00782113476124
Weight per unit
2.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$271.06 (Each)
Resources
Attachments
 
 
C25FNF260T - Specification Sheet
Images
 
 
C25FNF260T - Small Image
 
C25FNF260T - Large Image
 
C25FNF260T - Large Image
 
C25FNF260T - Large Image
Other Links
 
 
C25FNF260T - Other
 
C25FNF260T - Other
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
DP Cont 60A 2P Opn 24V
extra long description
ETN C25FNF260T DP CONT 60A 2P OPN 2
Features
Definite purpose contactors and starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry.
Description
DP CONT 60A 2P OPN 24V
Long Description
Eaton definite purpose contactor, Mounting plate, Quick, Quick connect, 24 Vac, 50/60 Hz, Open with metal mounting plate, 15-50A, two- and three-pole, Contactor, Two-pole, Individual pkg, F1, Box lugs (posidrive setscrew), Non-reversing
Manufacturer Information
Manufacturers Part Number
C25FNF260T
Brand
Eaton
GTIN
00782113476124
UPC
782113476124
Taxonomies, Classifications, and Categories
Category Description
DP CONTACTORS
Packaging
Weight per each
2.66
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of C25FNF260T.
Jump To:

Cross Referenced

These items are similar to C25FNF260T but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ACC620UM10 Eaton n/a
C25FNF260T Eaton 00782113476124
42EE15AJ FURNAS n/a
CR353FF2BH1 GENERAL ELECTRIC 00783166406991
1V616 WW GRAINGER n/a
A77288516A24 Joslyn Clark n/a
2200EBA620EA Schneider Electric n/a
8910DPA62V14 Schneider Electric 00785901080855
EBA620EA Schneider Electric n/a

* All prices subject to change.

Begin Live Chat